Julabo Temperature Controller Laboratory (Pengontrol Suhu)

Sebelum PPN:
Rp329.999.900
Spesifikasi
2nd External Pt100 Sensor ConnectionIntegrated
Absolute Temperature Calibration1 Point Calibration
Ambient Temperature (°C)+5 to +40
External Pt100 Sensor ConnectionIntegrated
Heating Capacity (kW)3
Integrated Programmer6x60 steps
InterfaceAlarm output / Profibus optional / REG/EPROG / RS232 / RS485 / Standby-Input
Ip CodeIP 31 (according to IEC 60529)
Power Consumption (A)14
Temperature ControlICC
Temperature DisplayLCD
Temperature Display Resolution (°C)0.01
Temperature SettingKeypad
Temperature Stability (°C)±0.03
Total Dimension (WxLxH) (cm)21x18x18
Working Temperature Range (°C)-100 ... +400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LC6 Laboratory temperature controller

for measurement, control, safety and monitoring tasks

JULABO temperature controllers are used in all temperature-dependent measuring, control, safety, and monitoring applications in laboratories and pilot plants.

Ulasan Produk

Tidak ada ulasan