Julabo Heating Circulator DYNEO

Sebelum PPN:
Rp329.999.900 - Rp369.999.900
Spesifikasi
Absolute Temperature Calibration3 Point Calibration
Ambient Temperature (°C)+5 to +40
Barbed Fittings Inner Diameter (mm)8/12
Bath CoverIntegrated
Bath TankStainless steel
ClassificationClassification III (FL) (according to DIN12876-1)
Electronic Timer (h:min)00:00 ... 99:59
External Pt100 Sensor Connectionintegrated
Heating Capacity (kW)2
Included in delivery2 Barbed fittings for tubing 8 and 12 mm ID. (Pump connections M16x1 male)
Integrated Programmer8x60 steps
InterfaceAlarm output optional / REG/EPROG optional / RS232 optional / Standby-Input optional / USB
Maximum Viscosity (cSt)50
Power Consumption (A)10
Pump Capacity Flow Pressure (L/minute)8 to 27
Pump Capacity Pressure (bar)0.1 to 0.7
Pump ConnectionM16x1 male
Pump FunctionPressure Pump
Pump TypeImmersion Pump
Setting the Resolution of the Temperature Display (°C)0.01
Temperature ControlPID3
Temperature Display3.5inch TFT Display
Temperature Display Resolution (°C)0.01
Temperature SettingShaft Encoder
Temperature Stability (°C)±0.01
User Interface LanguageChinese/English/French/German/Italian/Japanese/Korean/Portuguese/Russian/Spanish
Working Temperature Range (°C)+20 ... +200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DYNEO DD-BC12 Heating circulator

for working temperatures from +20 °C to +200 °C

DYNEO DD heating circulators for internal and external applications are equipped with closed bath tanks. The tanks are well insulated and include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean. The multilingual 3.5-inch color display and unique rotary knob provide for straightforward and intuitive operation.

1 For applications near or below ambient temperature: use a cooling coil or JULABO immersion cooler.

Ulasan Produk

Tidak ada ulasan