Julabo Bath Fluid (Cairan Penangas)
#Grup produk P111580572
Sebelum PPN:
Rp13.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermal HL60 JULABO
Thermal HL60 is a silicone-based bath fluid that can be used within a broad working temperature range from -60°C to +250°C.
Benefits:
- Broad temperature range
- High stability
- Low viscosity
- Excellent heat conductivity
- Minimum odor
- Long fluid life
JULABO Thermal bath fluids are carefully selected and long-term tested media with ideal thermodynamic properties for a variety of applications. These bath fluids are ideally suited for temperature applications using JULABO instruments, and ensure safe, reliable operation as well as optimum heat transfer efficiency. JULABO Thermal bath fluids are silicone based and chemically inert, which means they do not act upon metals like iron, copper, zinc, aluminum, chrome, or nickel. Compared to other fluids, JULABO Thermal bath fluids have an extraordinarily low electrical conductivity. When properly stored, these fluids will last for 12 months or longer since they are not susceptible to climatic influences. Proper use ensures a long service life because minimal cracking and oxidation degradation will occur. When using fluids at working temperatures close to the recommended limit values, we recommend checking or replacing the fluid every 2–3 months. Some JULABO silicone-based bath fluids contain a stabilizer to delay oxidation, which extends the service life of the oil.Do not use with silicone tubing! Silicone-based bath fluids can cause silicone tubing to dissolve. Therefore, JULABO metal tubing, JULABO Viton tubing, or JULABO PTFE tubing must be used for temperature control applications involving external systems.
Thermal HL60 is a silicone-based bath fluid that can be used within a broad working temperature range from -60°C to +250°C.
Benefits:
- Broad temperature range
- High stability
- Low viscosity
- Excellent heat conductivity
- Minimum odor
- Long fluid life
JULABO Thermal bath fluids are carefully selected and long-term tested media with ideal thermodynamic properties for a variety of applications. These bath fluids are ideally suited for temperature applications using JULABO instruments, and ensure safe, reliable operation as well as optimum heat transfer efficiency. JULABO Thermal bath fluids are silicone based and chemically inert, which means they do not act upon metals like iron, copper, zinc, aluminum, chrome, or nickel. Compared to other fluids, JULABO Thermal bath fluids have an extraordinarily low electrical conductivity. When properly stored, these fluids will last for 12 months or longer since they are not susceptible to climatic influences. Proper use ensures a long service life because minimal cracking and oxidation degradation will occur. When using fluids at working temperatures close to the recommended limit values, we recommend checking or replacing the fluid every 2–3 months. Some JULABO silicone-based bath fluids contain a stabilizer to delay oxidation, which extends the service life of the oil.Do not use with silicone tubing! Silicone-based bath fluids can cause silicone tubing to dissolve. Therefore, JULABO metal tubing, JULABO Viton tubing, or JULABO PTFE tubing must be used for temperature control applications involving external systems.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fwP111580572-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
