SIEMENS Monitoring Relay

Sebelum PPN:
Rp6.899.900
Spesifikasi
Surveillance ApplicationPhase
Phase SensitivityPhase interference
Height (mm)90
Code Number860-8693
Size (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Siemens 5TT3 Series The Siemens 5TT3 Series phase monitors monitor the voltage in three-phase systems and signal in the event of a power failure of one or more phases on the floating contacts. The phase sequence monitors monitor the phase sequence of a three-phase system and signal a change in the phase sequence on the floating changeover contacts (of the rotating field

Ulasan Produk

Tidak ada ulasan