Sanko Electronics Electromagnetic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp47.999.900
Spesifikasi
AccessoriesDry cell battery, hard carrying case, hand strap cord, warranty card and user registration form, instruction manual (included in the driver CD), AC adapter, USB transfer cable, driver CD
Measurement RangeVaries depending on connected probe (sold separately)
Dimensions (HxDxW) (mm)30x156x72
Power Supply2 x AA alkaline batteries (1.5V) (Continuous use up to approx. 25 hours / varies depending on usage conditions), AC adapter (optional), auto power off function
Calibration Curve Memory10
Measurement Value Memory20000
Operating Temperature (°C)0 to 40 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan