PAC STRAPPING PRODUCTS Strapping Tool Pneumatic Standard Duty

Sebelum PPN:
Rp119.999.900 - Rp289.999.900
Spesifikasi
UNSPSC44102305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Strapping Tool Tool Power Source Pneumatic Tool Strength Standard Duty Fits Strap Width 1/2 in Fits Strap Tensile .020 to .035 Tool Seal Type Sealless Tool Joint Type Friction Weld Handle Length 7 1/4 in Tool Tension Capacity 450 lb Tool Style Feedwheel Tensioner Application General Purpose Min Strapping Width 1/2 in Max Strapping Width 1/2 in Overall Height 6 1/4 in Tensioner Type Feedwheel Tensioner Seal Surface Type Flat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait