MIP Strapping Tensioner Manual Standard Duty

Sebelum PPN:
Rp5.499.900 - Rp18.999.900
Spesifikasi
UNSPSC44102305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Strapping Tensioner Tool Power Source Manual Tool Strength Standard Duty Fits Strap Width 3/8 in to 3/4 in Fits Strap Tensile .015 to .023 Handle Length 6 in Tool Style Feedwheel Tensioner Application Flat Load Lighter Duty Min Strapping Width 3/8 in Max Strapping Width 3/4 in Overall Height 3 1/2 in Tensioner Type Feedwheel Tensioner

Ulasan Produk

Tidak ada ulasan