SARGENT Indicator Exit Trim Mortise Satin Chrome (Aksesoris Pintu Darurat)

Sebelum PPN:
Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Lever Mechanical Exit Device Trim Standard Duty Door Handing Field Reversible Fire Rated Yes Satin Chrome Finish For Door Thickness 1 3/4 in Application Indicator Exit Trim Overall Length 5 in Overall Width 2 in Grade 1 Standards ANSI/BHMA Grade 1 ADA Compliant Yes Style Indicator Cylinder Mortise Includes Hardware Type Universal Fire Rating - Door Hardware 3 hr Ligature Resistant No

Ulasan Produk

Tidak ada ulasan