INVID TECH Hybrid Recorder 12V

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC46171621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hybrid Recorder Number of IP Camera Inputs 4 Number of Analog Camera Inputs 4 Internal Memory Capacity Not Applicable Maximum Number of External Hard Drives 1 Network Interface 100 mbps Features Free CMS Free MAC Client Includes Bonus IPC Remote Control Input Type BNC RCA Maximum Input Voltage 12V DC Maximum Operating Temperature 122 Degrees F Minimum Operating Temperature 14 Degrees F Output Type BNC CH CVBS HDMI RCA VGA Overall Depth 9 3/4 in Overall Height 1 3/4 in

Ulasan Produk

Tidak ada ulasan