CLE-LINE Carbide Bur

Sebelum PPN:
Rp289.900 - Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Carbide Bur End Type Pointed Cut Type Double Head Dia 1/8 in Head Length 5/16 in Included Angle Not Applicable Overall Length 1 1/2 in Trade Number SG-42 Head Shape Tree Operating Speed - Maximum 90 000 RPM Coating Bright (Uncoated) Head Material Carbide Shank Material Carbide

Ulasan Produk

Tidak ada ulasan