LUDLUM Measurement Neutron Dose Survey Meter
#Grup produk P111567410
Spesifikasi
| Audio | Built-in unimorph speaker with on/off switch |
|---|---|
| Connector | Series \"C\" |
| Dimensions (HxWxL) (cm) | 31.8x8.9x21.6 |
| Indicated Use | Alpha, beta, gamma, neutron detection |
| Instrument Range (cpm) | 0 to 500000 |
| Linearity | ± 10% of true value |
| Meter (cm) | 6.4 (2.5inch) arc, pivot-and-jewel suspension |
| Meter Dial | 0-500cpm, 0-2.5kV, BAT TEST |
| Noise (dB) | greater than 60 at 61cm |
| Power | 2 each \"D\" cell batteries, housed in sealed compartment that is externally accessible |
| Temperature Range (°C) | -20 to 50 |
| Working Environment | Normal working conditions |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Ludlum Model 15 detects and measures alphas, betas, gammas, and neutrons. A GM detector can be selected by the user to obtain alpha-beta-gamma readings. The neutron count rate measurement is provided by a 3He proportional detector that is outfitted with a removable moderator.
The ratemeter is a four-decade, analog meter designed with a cast aluminum instrument housing, incorporating a separate battery compartment and accompanying metal handle. This design delivers industrial robustness and quality, promoting long-lasting protection and instrument life. The front-panel controls include a rotary switch for selecting the four-decade range, instrument shut-off, and battery test; an audio on/off switch; a fast/slow response switch; a GM/Neutron Detector switch; a count reset; and high-voltage test pushbutton. The Model 15 is a complete turn-key system and includes two "D" cell batteries.
Neutron Detector (Model 42-14H)
Detector Type: 2 atm ³He proportional detector with 7.6 cm (3 in.) diameter, cadmium-lined (removable) moderator for thermal neutrons
Sensitivity (bare ²⁴¹AmBe): 55 cpm per mrem/hr
Detection Range: Thermal to approximately 12 MeV
Energy Response: Not linear through energy spectrum (0.025 to 12.0 MeV)
Gamma Rejection (¹³⁷Cs gamma): < 10 cpm through 10 R/hr
Alpha-Beta-Gamma Detector (Model 44-7)
Detector Type: Thin end-window GM detector
Window: 2.0 ± 0.3 mg/cm² mica
Window Area: Active: 6.4 cm² (1 in²); Open: 5.2 cm2 (0.8 in²)
Efficiency (4π): ¹⁴C: 2%, ⁹⁰Sr/⁹⁰Y: 10%, ⁹⁹Tc: 7%, ²³⁹Pu: 7%
Sensitivity (¹³⁷Cs gamma): Typically 2100 cpm per mR/hr
Energy Response: Energy dependent
Background: Approximately 40 cpm
Controls:
Multi-Selector Switch: Range multiplers (x1, x10, x100, x1000), Battery Check, Off
Audio: On/Off switch
Response Time: Pushbutton to zero meter
Detector Switch: For displaying either the alpha-beta-gamma detector or neutron detector count rate
High Voltage: Test pushbutton
Reset: Count rate pushbutton
The ratemeter is a four-decade, analog meter designed with a cast aluminum instrument housing, incorporating a separate battery compartment and accompanying metal handle. This design delivers industrial robustness and quality, promoting long-lasting protection and instrument life. The front-panel controls include a rotary switch for selecting the four-decade range, instrument shut-off, and battery test; an audio on/off switch; a fast/slow response switch; a GM/Neutron Detector switch; a count reset; and high-voltage test pushbutton. The Model 15 is a complete turn-key system and includes two "D" cell batteries.
Neutron Detector (Model 42-14H)
Detector Type: 2 atm ³He proportional detector with 7.6 cm (3 in.) diameter, cadmium-lined (removable) moderator for thermal neutrons
Sensitivity (bare ²⁴¹AmBe): 55 cpm per mrem/hr
Detection Range: Thermal to approximately 12 MeV
Energy Response: Not linear through energy spectrum (0.025 to 12.0 MeV)
Gamma Rejection (¹³⁷Cs gamma): < 10 cpm through 10 R/hr
Alpha-Beta-Gamma Detector (Model 44-7)
Detector Type: Thin end-window GM detector
Window: 2.0 ± 0.3 mg/cm² mica
Window Area: Active: 6.4 cm² (1 in²); Open: 5.2 cm2 (0.8 in²)
Efficiency (4π): ¹⁴C: 2%, ⁹⁰Sr/⁹⁰Y: 10%, ⁹⁹Tc: 7%, ²³⁹Pu: 7%
Sensitivity (¹³⁷Cs gamma): Typically 2100 cpm per mR/hr
Energy Response: Energy dependent
Background: Approximately 40 cpm
Controls:
Multi-Selector Switch: Range multiplers (x1, x10, x100, x1000), Battery Check, Off
Audio: On/Off switch
Response Time: Pushbutton to zero meter
Detector Switch: For displaying either the alpha-beta-gamma detector or neutron detector count rate
High Voltage: Test pushbutton
Reset: Count rate pushbutton
Feature
- Neutron Detector with Removable Moderator- Alpha-Beta-Gamma GM Detector
- Rugged
- 4-Range Analog Ratemeter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
