LUDLUM Measurement General Purpose Ratemeter

Sebelum PPN:
Rp85.999.900
Spesifikasi
ApplicationAlpha, Beta, and Gamma surveying
Battery Life (hour)Typically greater than 2000 with alkaline batteries (battery condition can be checked on meter)
Compatible DetectorGM, Scintillation
ConnectorSeries \"C\"
ConstructionCast and drawn aluminum with beige powder coat
Detection RangeDependent on detector
Dimensions (HxWxL) (cm)16.5x8.9x21.6
High Voltage (Vdc)Adjustable from 400 to 1500
LinearityReading within 10% of true value with detector connected
Meter (cm)6.4 (2.5inch) arc, 1 mA analog type
Meter Dial0-2mR/hr, or 0-500kcpm, BAT TEST
PowerTwo each \"D\" cell batteries housed in externally accessible sealed compartment
Temperature Range (°C)-20 to 50
Threshold (mV)Fixed at -30 ± 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 3 is Ludlum's best selling, general purpose, handheld, analog ratemeter known for accuracy and long-lasting dependability. It comes in a variety of measurement ranges and units to support the external radiation detector selected.

The cast aluminum instrument housing with a separate battery compartment and metal handle offer an industrial robustness and quality that promote long-lasting protection and instrument life. The front-panel controls include a rotary switch for selecting the four-decade range, instrument shut-off, and battery test, an audio on/off switch, a fast/slow response switch, and a count reset button.

Controls:
Rotary Selector Switch: Switches between: Instrument off; Battery check; Ranges: x0.1, x1, x10, x100
Response Switch: Toggles between FAST (4 s) or SLOW (22 s) from 10% to 90% of final reading
Reset Pushbutton: Zeroes meter
Audio Switch: Audio on/off, built-in unimorph speaker, greater than 60 dB at 0.6 meters (2 ft.)
Calibration Controls: Accessible from front of instrument (protective cover provided)
Feature
- Low price
- Rugged
- 4-Range Analog Ratemeter
- Supports GM & Scintillation Type Detectors

Ulasan Produk

Tidak ada ulasan