Spesifikasi
| Refresh Rate (Hz) | 50 (Native) |
|---|---|
| Resolution (K) | 4 Ultra HD (3840x2160) |
| Picture Engine | Quantum Processor Lite 4K |
| Operating System | Tizen Smart TV |
| Wi-Fi | Yes |
| Bluetooth | Yes (v 5.2) |
| Multi Device Experience | Mobile to TV, TV initiate mirroring, Sound Mirroring, Wireless TV On, Tap View |
| Size Screen (inch) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
55" QLED Q60D 4K Smart TV
- Refresh Rate : 50Hz Native
- Resolution : 4K Ultra HD (3,840 x 2,160)
- Main Processor (SoC) : Quantum Processor Lite 4K
- Operating System (OS) : Tizen Smart TV
- Multi Device Experience : Mobile to TV, TV initiate mirroring, Sound Mirroring, Wireless TV On, Tap View
- Multi-View : upto 2 videos
- Apple AirPlay : Yes
- HDR 10+ : Yes (ADAPTIVE)
- ALLM : Yes
- Game Motion Plus : Yes
- HGIG Mode : Yes
- Power Consumption (Max) : 150 W
INPUTS / OUTPUTS :
- Wi-Fi : Yes (Wi-Fi 5)
- Bluetooth : Yes (v 5.2)
- HDMI Input : x3 (supports 4K 60Hz, eARC, ALLM)
- eARC/ARC : Yes
- USB Ports : x2
- RF Input : x1
- Ethernet Input : x1
- Digital Audio Out (Optical) : 1
Dimensions :
- TV without Stand (W x H x D) : 1232.1 x 708.3 x 25.7 mm
- TV with Stand (W x H x D) : 1232.1 x 773.8 x 249.1 mm
- Package Carton (W x H x D) : 1399 x 846 x 148 mm
- TV Stand (WxD) : 303.2 x 249.1 mm
- Refresh Rate : 50Hz Native
- Resolution : 4K Ultra HD (3,840 x 2,160)
- Main Processor (SoC) : Quantum Processor Lite 4K
- Operating System (OS) : Tizen Smart TV
- Multi Device Experience : Mobile to TV, TV initiate mirroring, Sound Mirroring, Wireless TV On, Tap View
- Multi-View : upto 2 videos
- Apple AirPlay : Yes
- HDR 10+ : Yes (ADAPTIVE)
- ALLM : Yes
- Game Motion Plus : Yes
- HGIG Mode : Yes
- Power Consumption (Max) : 150 W
INPUTS / OUTPUTS :
- Wi-Fi : Yes (Wi-Fi 5)
- Bluetooth : Yes (v 5.2)
- HDMI Input : x3 (supports 4K 60Hz, eARC, ALLM)
- eARC/ARC : Yes
- USB Ports : x2
- RF Input : x1
- Ethernet Input : x1
- Digital Audio Out (Optical) : 1
Dimensions :
- TV without Stand (W x H x D) : 1232.1 x 708.3 x 25.7 mm
- TV with Stand (W x H x D) : 1232.1 x 773.8 x 249.1 mm
- Package Carton (W x H x D) : 1399 x 846 x 148 mm
- TV Stand (WxD) : 303.2 x 249.1 mm
Feature
- 100% Color Volume with Quantum Dot- 4K Upscaling
- Samsung Tizen OS
- AirSlim Design
- Quantum Processor Lite 4K
- Quantum HDR
- PANTONE Validated
- Dual LED
- Motion Xcelerator
- Auto Low Latency Mode (ALLM)
- Q-Symphony
- OTS Lite
- Adaptive Sound
- Multi View
- Adjustable Stand
- Samsung Knox Security
- SolarCell Remote
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
