Vanguard Instruments Vacuum Bottle Tester

Sebelum PPN:
Rp579.999.900
Spesifikasi
Dimensions (cm)42.7x26.9x16.5
Output Voltage (KV)10-75 (DC in 1 kV steps; accuracy: 1.5%)
Input Power (V)90-240 AC; 2A; 50/60Hz
DisplayBack-lit LCD (20 characters x 4 lines); viewable in bright sunlight and low-light levels
Cablesone 10-foot high-voltage cable, one 10-foot high voltage return cable, one
Discharge TimeMaximum discharge time for internal high voltage is 3 seconds
Failure IndicatorFailure indicator LED illuminates when test current exceeds 100 μA, 200 μA, 300 μA (programmable)
Humidity (%RH)90 (@ 40°C (104°F) non-condensing)
KeypadRugged membrane keypad (10 alpha numeric keys, 6 function keys)
Output Ripple Voltage3% max
PC SoftwareWindows®-based software is included with purchase price

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VBT-75P S2 is Vanguard's second generation microprocessor-based, portable 75 kV dc vacuum bottle tester. This lightweight, portable tester is designed for testing circuit-breaker vacuum bottles in the field and at the shop.
Test voltages can be selected from 10 kV dc to 75 Kv dc in 1 Kv steps. The high voltage test time can be set from 5 seconds to 2 minutes. The test voltage is raised to the selected voltage and held for the test time duration. After the test time duration has elapsed and the leakage current did not pass the preset value of 100 μA, 200 μA, or 300 μA, the test voltage is returned to zero and a "Pass" message is displayed. If a flash-over condition occurs, such as bottle failure, the test voltage is immediately turned off, a “Failure” message is displayed on the LCD screen, and the “TEST FAIL” LED light on the unit is also illuminated.
The presence of high voltage is indicated by an audible tone and an illuminated “HIGH VOLTAGE” LED light. For additional operator safety, an “ARM” switch must be held down during testing.
The VBT-75P S2 features a back-lit LCD screen (20 characters by 4 lines) that is viewable in both bright sunlight and low-light levels. A rugged, 16-key, membrane keypad is used to control the unit. Test results can be printed on the built-in 2.5" wide thermal printer.
The VBT-75P S2 can store up to 84 records of 16 readings in Flash EEPROM. Test records can be retrieved and printed on the built-in thermal printer, or they can be transferred to a PC via the unit’s USB Flash drive port. The VBT-75P S2's firmware can also be updated in the field via the same USB Flash drive port. Windows-based software is provided with each unit. Using this software, test records can be retrieved from the VBT-75P S2 and then stored on the PC for future analysis and report generation. Additionally, test records can be exported in PDF, Excel, and XML formats.
The VBT-75P S2 is furnished with a 10-foot test cable that is terminated with a quick-disconnect test clip. A transportation case is also included.
Feature
- 10 kV to 75 kVdc test voltages in 5 kV steps
- 100, 200, 300 micro-amperes programmable test current
- Displays test voltage and test current
- “Pass/Fail” indicator and message
- Very lightweight
- Shipping case included
- Built-in 2.5" thermal printer
- Can store up to 84 records of 16 readings in Flash EEPROM
- USB Flash drive interface

Ulasan Produk

Tidak ada ulasan