Castle Vexo Single Axis Machinery Vibration Meter (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp71.999.900
Spesifikasi
Acceleration ParameterArms, Aeq, Amax, Peak, Crest Factor
AlarmsMachine, Pump, Bearing
BatteriesNiMH re-chargeable cell pack, Typically 10 hours continuous use
Displacement ParameterDrms, Deq, Dmax, Peak to Peak, Crest Factor
DisplayFull Colour Graphic OLED Display (160x128)
Download ConnectionUSB Micro B (Cable Supplied)
Electromagnetic CompatibilityDesigned in accordance with the following Electromagnetic Compatibility Directives:, SI 2005/281, 2004/108/EC
Environmental Humidity (%)Up to 90 RH Non Condensing
Frequency WeightingWFL - 2Hz to 8kHz, WLP - 2Hz to 1kHz, WHP - 1kHz to 8kHz
Input Connection3.5mm Stereo Jack Socket
Instrument StandardBS ISO 10816-1 : 1995 + A1 : 2009, BS ISO 10816-3 : 2009, BS ISO 10816-7 : 2009
Linear Operation Range (dB)72
MeasurementCondition Monitoring
MemoryFlash memory storing up to 992 recordings
Noise Floor (m/s²)<0.002 - Low Range; <0.020 - High Range
Number of Measurement ChannelsOne
Operating Environment Temperature Range (°C)-10 to + 50
Recharge ConnectionDC Socket (Charger & Cable Supplied)
Transducer (mV/g)Castle KD1011, 100
Velocity ParameterVrms, Veq, Vmax, Peak, Crest Factor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vexo S Single Axis Vibration Meter is very easy to use, only having 4 buttons and a simple menu system, with a large colour display it's also very simple to take instant readings.

Readings can be stored in the Vexo S for later download to the VibdataPro Vibration Software for further analysis and data can also be used for trending analysis so you know when machinery is starting to fail.

The Vexo S come supplied with a rechargeable battery and a charger.

What's in the Box
This Kit Includes:
GA2006S Vexo Single Axis Vibration Meter Vexo Carry Case KD1206 Spike Probe KD1011 Accelerometer ZL1097-01 Accelerometer Cable PC009 Vib Data Lite (or Vib Data Pro if selected) Vexo S Charger
Feature
The Castle Vexo S is a single axis vibration meter designed specifically for condition monitoring and machinery fault diagnostics. Housed in a rugged case the Vexo is equipped with a spike probe accelerometer allowing for highly accurate vibration readings.

Single Axis mode for an easy setup
Large colour display Screen
Large 'Flash' memory
Re-chargeable battery and charger
3 operational buttons for simple use
Built with a rugged accelerometer and cable
Use
Machinery condition to ISO 10816-1, 3 & 7
Bearing condition indication
Trending analysis (with optional VibdataPro)
Environmental Vibration

Range: (Integration = Acceleration)

Low: 0.005 - 20.0m/s-2 / 0.00051 - 2.04g
High: 0.05 - 200.0m/s-2 / 0.0051 - 20.4g

Range: (Integration = Velocity)

Low: 0.06 - 250mm/s
High: 0.6 - 2500mm/s

Range: (Integration = Displacement)

Low: 4.0 - 16500um/s
High: 40.0 - 165000um/s

Ulasan Produk

Tidak ada ulasan