Castle Sound Pressure Level Meter

Sebelum PPN:
Rp35.999.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castle Sonus GA116E Class 1 Environmental Sound Level Meter
The Castle Sonus GA116E Sound Pressure Level Meter is the ideal handheld instrument for all your environmental noise measurements to BS 4142:2014 standard for Rating and Assessing Industrial and Commercial Sound.
The meter itself boasts a range of features, including full data logging capabilities with PC software, a total linear measurement span of 108dB, integrating features, as well as an impressive noise floor to enable you to measure low levels of ambient noise. At such an affordable price, this credible, fully compliant, reliable and high performing environmental sound meter gives you a lot for your money.
There are a number of system packages available to suit many applications from simple tasks such as alarm monitoring, to a fully weatherproof system for long-term environmental solutions, there are also dedicated packages for Noise at Work requirements.

Level Ranges
RANGE DISPLAY RANGE LINEAR RANGE PEAK RANGE
20-90 19 – 93dB 22 – 90dB 30 – 93dB
40-110 39 – 113dB 40 – 110dB 50 – 113dB
60-130 59 – 133dB 60 – 130dB 70 – 133dB
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Measures Lp, Leq, Lmax, LE, L10, L90, L(user)
Measures parameters simultaneously including LAeq and either LZeq or LCeq
Under range and Overload indicators
A, C or Z frequency weighting selection
A, C or Z Peak measurements
‘Slow’, ‘Fast’ and ‘Impulse’ time weighting selection
Save results to internal flash memory
Download data to a PC via a USB connection
Noise Analysis Software included with the meter
Small and light weight, fits into small shirt or jacket pocket and also supplied with a strong pocket clip.
Lockable Key pad through options
Single battery operation of typically 12 hours
Weatherproof system option for long term outdoor monitoring
Data Logging

Ulasan Produk

Tidak ada ulasan

Halaman Terkait