Castle Sound Level Meter for Noise at Work - dBAir Safety

Sebelum PPN:
Rp129.999.900
Spesifikasi
Applicable StandardsIEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted)
ApplicationNoise at Work
ClassClass 1, Class 2
Dimensions Excluding Pre-Amplifier (HxWxD) (mm)145x70x30
Dimensions Including Pre-Amplifier (HxWxD) (mm)210x70x30
Display2.4inch Full Colour TFT 240x320 pixels
Dual MeasurementsSimultaneous dual measurement with independent time and frequency weightings
Frequency Range (Hz-kHz)1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone)
LanguagesEnglish UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish.
Linear Operation Range (dB)95
Measurement ParametersLeq, Lmin, Lmax, Peak, Dose, HSE Exposure Points, Lep’d (LEX), Hearing Protector Calculator
MicrophoneClass 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa
Noise FloorTypical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z
Octave Band AnalysisWhere fitted 1/1 or 1/3 octave band analysis on measurement 1 only.
PowerBatteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket
Time HistoryShort Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B
Time WeightingMeasurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse
WeightingA, C, Z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dBAir Safety Sound Level Meter
The Castle dBAir Sound Meter is the ideal instrument for performing noise measurements for compliance with The Control of Noise at Work Regulations 2005.
It's hard wearing, easy to use and comes pre-set with templates for noise measurements, allowing you to get started straight away and not worry about complicated set-up procedures.
Choose between Class 2 and Class 1 for extra accuracy, and upgrade your meter with Octave Band analysis. This will allow you to analyse different frequencies in greater detail, and is a requirement to perform Octave Band hearing protection assessments. 
This high value sound level meter provides Safety Managers and Noise Assessors the ideal noise assessing instrument for industrial noise.
Developed, manufactured and supported in the UK, this new sound level meter brings with it some unique features.

WiFi Data Transfer - all your data can be sent wirelessly to your software at the push of the button
Secure Cloud Software - you can securely access all of your data from any internet browser on any device

Perfect for Safety Managers and Noise Assessors
This sound level meter has been designed and created with all of the required features and parameters that safety managers and noise assessors require when assessing industrial noise in the workplace.
In addition, this sound level meter comprises everything that's required to carry out assessments to the Control of Noise at Work Regulations 2005 in the simplest and quickest possible way.

Add Octave Band Analysis for the most accurate Hearing Protection Assessments
Upgrade your instrument with 1/1 Octave Band Analysis to enable you and your instrument to perform hearing protection assessments using the octave band method - the most accurate method of determining the correct level of hearing protection.
Unique to Castle sound level meters is the in-built Hearing Protection Database, which is a comprehensive database of hearing protectors found directly on this sound level meter.
The Octave Band version of the dBAir Safety, enables the user to carry out Octave Band Hearing Protection Assessments, which is the most accurate method of determining the correct level of hearing protection. In combination with the in-built “Hearing Protection Database”, users can select suitable hearing protection directly from the dBAir Meter. Take full control of your occupational noise exposure.

Sound Level Meter Key Features and Applications

Exposure Assessments
Factory Noise Mapping
HML, SNR and Octave Band Hearing Protection Assessments
Litigation Defence
Noise Control Effectiveness

As you can see from the images it has a large colour screen, easy use keypad and is supplied in an attractive but hard wearing casing.

Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.

What's in the Box
This Kit Includes:
dBAir Safety Sound Level Meter GA141S (Class 1) or GA241S (Class 2)
Windshield KG205
dBAir Micro USB Cable
Feature
Sound Level Meter for Noise at Work - dBAir Safety

If you're looking for a meter to perform noise measurements for noise at work assessments, look no further than the dBAir Sound Level Meter.

Choose between Class 1 and Class 2, and optionally add 1/1 Octave Band Analysis for accurate hearing protection assessments, 

Intuitive to use, this sound meter is supplied with a noise at work assessments template to make your job as easy as possible. This model has all the required features and parameters that a sound level meter for noise at work needs, including Leq, Lepd, Exposure Points and Octave Band Analysis.

1/1 Octave Bands, Hearing Protection Database, WiFi Data Transfer, Dose, Data Logging

Ulasan Produk

Tidak ada ulasan