Castle Sonus Short Term Noise Monitoring System

Sebelum PPN:
Rp259.999.900
Spesifikasi
Ambient Operating Relative Humidity (%)30 to 90
Ambient Operating Temperature (°C)-10 to +50
ApplicationEnvironmental Noise
Approximate Weight12V 7Ah Battery: 2.5 Kg, KA020 Empty Case: 2.5 Kg, KA020 Combined Overall: 5 Kg,
Battery LifeApproximately 170 Hours Continuous With Full Charge
Measurement ParametersLeq
WeightingA, C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sonus Short Term Noise Monitoring System
Due to the fragility of microphones, outdoor noise measurements can be difficult and often impractical in adverse weather conditions. Castle have developed this outdoor Noise Noise Logging System as an ideal solution to anyone who needs a powerful yet small Environmental Sound Meter System capable of being used both indoors and outdoors.

The Sonus Sound Level Meter has proved itself to be a powerful meter and with the weatherproof sound meter enclosure and microphone housing it is now possible to make environmental noise assessments in an affordable system. At less than 5Kg it is also one of the world's lightest and portable environmental noise meter systems. The Sonus Weatherproof Case has been designed to work with the Sonus range of sound meters, especially the full logging GA116L meter and the environmental model, the GA116E. The environmental noise meter system is suited to boundary noise measurements, night time noise levels, noisy neighbour assessments and other general consultancy work. The environmental noise meter system operated from an internal battery and can last for up to 170 hours continuous measurement and it's possible to hot swap the battery without stopping the measurements. The noise meter and battery reside in the case while weatherproof connectors on the outside connect to the microphone and signal-out. The microphone is housed in a specially developed housing designed to protect the microphone from the elements. The kit is completed with a dual level acoustic calibrator to ensure your meter is operating correctly and our powerful dBdataPro Noise Analysis Software so you can download the data from the meter.



What's in the Box

This Kit Includes:
Choice of GA116E or GA116L Sonus
GA611 - Class 1 Tri-level Level Acoustic Calibrator
KA020 - Weatherproof Case for Sonus sound meters
KA027LABATT Lead Acid Battery 12v 14Ah
ZL2094-03 - 3m weatherproof cable for KA020 and Sonus sound meters
MW402A - Weatherproof Microphone Housing for Sonus range
Eboxmount - Integrated Microphone kit
PC007 - dBdataPro Noise Analysis Software
Feature
Over 170 hours run time and 15 hour charge time for internal batteries
Available for Sonus E and L models of Sound Level Meters
Tough, weatherproof case withstanding 900Kg loads
External weatherproof connectors
'Hot-swap' for battery replacement in the field without turning off the sound meter
Powerful noise analysis software included
Security kit available
Data Logging, Weatherproof

Ulasan Produk

Tidak ada ulasan

Halaman Terkait