Spesifikasi
| Application | Environmental Noise, Noise at Work |
|---|---|
| Boxed Weight (kg) | 1 |
| Class | Class 1 |
| Criterion Level (dB) | 75, 80, 85 or 90 |
| Exchange Rate (dB) | 3, 4 or 5 |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics), Class 1: 10-20 (including microphone), Class 2: 20Hz -8kHz (including microphone) |
| Frequency Weighting | ‘A’, ‘C’ and ‘Z’, Combinations of ‘A’, ‘A’&’C’ simultaneous or ‘A’&’Z’ simultaneous available for Lp, Leq and Lmax |
| Instrument Standard | IEC 61672-1: 2002 Class 1 Group X, IEC 61672-1: 2002 Class 2 Group X |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish, Dutch, Greek |
| Linear Operation Range (dB) | 75 |
| Measurement Parameters | Leq, Lmin, Lmax, Peak, (Percentiles) Ln's, Dose, HSE Exposure Points, Lep’d (LEX), Le (SEL), Lday, Lnight, Lden |
| Memory | 4MB – Up to 4000 Data Intervals Maximum in one or multiple recordings |
| Microphone | Class 1: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa), Class 2: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa) |
| Number of Measurement Channels | Two |
| Parameters | SONIK-S:, Lp, Leq, Lmax, Lpeak, Exposure Pa2h, Lep'd, %Dose, %Dose Per Hour, Points, Points Per Hour, Under Range, Overload, SONIK-SE:, As SONIK-S, plus LE, L10, L90 and either L1, L5, L50, L95, L99 |
| Percentiles | L10, L90 and either L1, L5, L50, L95, L99 (SONIK-SE only) |
| Threshold Level (dB) | -5, -10 or OFF |
| Time Weighting | ‘Slow’, ’Fast’ and ‘Impulse’ |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SONIK-SE Sound Meter - For Assessing Occupational and Environmental Noise
The SONIK-SE is a power sound level meter which is ideal for performing occupational and environmental noise assessments for a variety of applications.
Sound meters that do exactly what you need them to
Easy Operation and Setup
24+ Hours Battery Life
Fully Compliant to IEC 61672-1:2013
Simultanous Measurements
Multiple Applications
The SONIK-SE has all the features required for performing Noise at Work assessments, but it also provides you with a host of environmental parameters that are required for measurements for numerous applications such as BS4142 (complaints about industry), BS5228 (construction noise), Planning Guidance and Boundary Monitoring to name just a few.
It's also really easy to use. You can ensure you're measuring the correct data by simply choosing one of the pre-set measurement templates, allowing you to easily switch between measurement for Occupational (Noise at Work) or Environmental Noise applications.
SONIK - Sound meters that do exactly what you need them to.
Level Ranges:
Range Name Linear Range Peak Range
Low 25 – 100 dB 40 – 103 dB
Medium 45 – 120 dB 60 – 123 dB
High 65 – 140 dB 80 – 143 dB
What's in the Box
SONIK-SE Sound Level Meter (Class 1 or Class 2 depending on selection above)
KG205 Sound Meter Windshield
Free dBDataLITE Software
Free TheCastleCloud Software
The SONIK-SE is a power sound level meter which is ideal for performing occupational and environmental noise assessments for a variety of applications.
Sound meters that do exactly what you need them to
Easy Operation and Setup
24+ Hours Battery Life
Fully Compliant to IEC 61672-1:2013
Simultanous Measurements
Multiple Applications
The SONIK-SE has all the features required for performing Noise at Work assessments, but it also provides you with a host of environmental parameters that are required for measurements for numerous applications such as BS4142 (complaints about industry), BS5228 (construction noise), Planning Guidance and Boundary Monitoring to name just a few.
It's also really easy to use. You can ensure you're measuring the correct data by simply choosing one of the pre-set measurement templates, allowing you to easily switch between measurement for Occupational (Noise at Work) or Environmental Noise applications.
SONIK - Sound meters that do exactly what you need them to.
Level Ranges:
Range Name Linear Range Peak Range
Low 25 – 100 dB 40 – 103 dB
Medium 45 – 120 dB 60 – 123 dB
High 65 – 140 dB 80 – 143 dB
What's in the Box
SONIK-SE Sound Level Meter (Class 1 or Class 2 depending on selection above)
KG205 Sound Meter Windshield
Free dBDataLITE Software
Free TheCastleCloud Software
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
SONIK-SE Sound Meter - For Assessing Occupational and Environmental NoiseThe SONIK-SE is a powerful sound level meter which is ideal for performing occupational and environmental noise assessments for a variety of applications.
Dose, Data Logging, Statistics
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
