Castle SONIK-S Sound Level Meter for Occupational Noise

Sebelum PPN:
Rp109.999.900
Spesifikasi
ApplicationNoise at Work
Boxed Weight (kg)1
ClassClass 1, Class 2
Criterion Level (dB)75, 80, 85 or 90
Exchange Rate (dB)3, 4 or 5
Frequency Range (Hz-kHz)1-20 (electrical characteristics), Class 1: 10-20 (including microphone), Class 2: 20Hz -8kHz (including microphone)
Frequency Weighting‘A’, ‘C’ and ‘Z’, Combinations of ‘A’, ‘A’&’C’ simultaneous or ‘A’&’Z’ simultaneous available for Lp, Leq and Lmax
Instrument StandardIEC 61672-1: 2002 Class 1 Group X, IEC 61672-1: 2002 Class 2 Group X
LanguagesEnglish UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish, Dutch, Greek
Linear Operation Range (dB)75
Measurement ParametersLp, Leq, Lmax, Peak, %Dose Per Hour, Dose, HSE Exposure Points, Lep’d (LEX), Points Per Hour, LAF
Memory4MB – Up to 4000 Data Intervals Maximum in one or multiple recordings
MicrophoneClass 1: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa), Class 2: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa)
Number of Measurement ChannelsTwo
ParametersSONIK-S: Lp, Leq, Lmax, Lpeak, Exposure Pa2h, Lep'd, %Dose, %Dose Per Hour, Points, Points Per Hour, Under Range, Overload; SONIK-SE: As SONIK-S, plus LE, L10, L90 and either L1, L5, L50, L95, L99
PercentilesL10, L90 and either L1, L5, L50, L95, L99 (SONIK-SE only)
Threshold Level (dB)-5, -10 or OFF
Time Weighting‘Slow’, ’Fast’ and ‘Impulse’
WeightingA, C, Z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sonik-S Sound Level Meter - Class 1 Data Logging Sound Meter for Occupational Noise


Sonik-S Class 1 and Class 2 Sound Level Meter

Easy Operation and Setup
24+ Hours Battery Life
Fully compliant to IES 61672-1:2013
Simultaneous Measurements
Multiple Applications

The SONIK-S helps you protect your workforce from over exposure to noise, and helps you ensure your company is complying with The Control of Noise at Work Regulations 2005.
With it’s simple measurement set up and intuitive interface, the SONIK-S makes conducting occupational noise surveys simple and straightforward.
Housed in a modern and attractive body, it has a large colour screen, easy to use interface and is fully compliant with IEC 61672-1:2013 and IEC61252:1993.

Level Ranges:
Range Name Linear Range Peak Range
Low 25 – 100 dB 40 – 103 dB
Medium 45 – 120 dB 60 – 123 dB
High 65 – 140 dB 80 – 143 dB

SONIK - Sound meters that do exactly what you need them to.

What's in the Box

GA142S - SONIK-S Sound Level Meter (Class 1 or Class 2 depending on selection above)
KG205 - Sound Meter Windshield
Free dBDataLITE Software
Free TheCastleCloud Software
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Workplace Noise Measurements with Castle Sonik-S

The SONIK-S helps you protect your workforce from over exposure to noise, and helps you ensure your company is complying with The Control of Noise at Work Regulations 2005.

With it’s simple measurement set up and intuitive interface, the SONIK-S makes conducting occupational noise surveys simple and straightforward.

Housed in a modern and attractive body, it has a large colour screen, easy to use interface and is fully compliant with IEC 61672-1:2013 and IEC61252:1993. 

Features of the Sonik-S Sound Meter

Hearing Protection using the HML method
User Modes: Noise at Work, Environmental or All
Save results to internal flash memory
Download data to a PC via a USB connection
Noise Analysis Software included with the meter
Small and light weight, fits into small shirt or jacket pocket and also supplied with a strong pocket clip
Measure from 25dB up to 140dB
Measure Lp, Leq, Lmax, LE, Pa2h, Lep'd, Dose, Dose Per Hour, L10, L90, L(user)
Measures parameters simultaneously including LAeq, LCeq and PeakC
Under range and Overload indicators
User selectable Exchange rate
Threshold and Criterion level
A, C or Z frequency weighting selection
A, C or Z Peak Measurements
"Slow, "Fast" and "Impulse" time weighting selection
Lockable Key pad through options
Dose, Data Logging

Ulasan Produk

Tidak ada ulasan