Spesifikasi
| Application | Noise at Work |
|---|---|
| Boxed Weight (kg) | 1.5 |
| Class | Class 1 |
| Criterion Level (dB) | 75, 80, 85 or 90 |
| Exchange Rate (dB) | 3, 4 or 5 |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics), Class 1: 10-20 (including microphone), Class 2: 20Hz -8kHz (including microphone) |
| Frequency Weighting | ‘A’, ‘C’ and ‘Z’, Combinations of ‘A’, ‘A’&’C’ simultaneous or ‘A’&’Z’ simultaneous available for Lp, Leq and Lmax |
| Instrument Standard | IEC 61672-1: 2002 Class 1 Group X; IEC 61672-1: 2002 Class 2 Group X |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish, Dutch, Greek |
| Linear Operation Range (dB) | 75 |
| Measurement Parameters | Lp, Leq, Lmax, Peak, %Dose Per Hour, Dose, HSE Exposure Points, Lep’d (LEX), Points Per Hour, LAF |
| Memory | 4MB – Up to 4000 Data Intervals Maximum in one or multiple recordings |
| Microphone | Class 1: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa); Class 2: ½inch Pre-Polarized - Free Field (IEC), Pressure (ANSI) Sensititvity (25mV/Pa) |
| Number of Measurement Channels | Two |
| Parameters | SONIK-S: Lp, Leq, Lmax, Lpeak, Exposure Pa2h, Lep'd, %Dose, %Dose Per Hour, Points, Points Per Hour, Under Range, Overload, SONIK-SE: As SONIK-S, plus LE, L10, L90 and either L1, L5, L50, L95, L99 |
| Percentiles | L10, L90 and either L1, L5, L50, L95, L99 (SONIK-SE only) |
| Threshold Level (dB) | -5, -10 or OFF |
| Time Weighting | ‘Slow’, ’Fast’ and ‘Impulse’ |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SONIK-S Data Logging Noise Measurement System - NK122
The Noise Measurement System is designed to give Health and Safety Managers, or any other professional with responsibilities for managing noise in the workplace, everything they need to protect your workforce from over exposure to noise and to help you ensure your company is complying with The Control of Noise at Work Regulations 2005. With it's simple measurement set up and intuitive interface, the SONIK-S makes conducting occupational noise surveys simple and straightforward.
This system includes a Class 1 Sound Meter with protective rubber casing, Class 1 Acoustic Calibrator, PC Noise Analysis Software, Cloud Based Noise Analysis Software and a Protective Carry Case.
What's in the Box
NK122 Occupational Noise Measurement System
GA142S - SONIK Safety Data-logging Sound Meter Class 1
GA611 - Calibrator, Class 1
PC007 - dBdataPRO Noise Analysis Software & Cable
CCPROFREE - FREE Account for Castle Cloud - 1 User, 1 Instrument
KA017 - Protective System Carry Case
dB001 - dBAir Rubber Boot Orange
The Noise Measurement System is designed to give Health and Safety Managers, or any other professional with responsibilities for managing noise in the workplace, everything they need to protect your workforce from over exposure to noise and to help you ensure your company is complying with The Control of Noise at Work Regulations 2005. With it's simple measurement set up and intuitive interface, the SONIK-S makes conducting occupational noise surveys simple and straightforward.
This system includes a Class 1 Sound Meter with protective rubber casing, Class 1 Acoustic Calibrator, PC Noise Analysis Software, Cloud Based Noise Analysis Software and a Protective Carry Case.
What's in the Box
NK122 Occupational Noise Measurement System
GA142S - SONIK Safety Data-logging Sound Meter Class 1
GA611 - Calibrator, Class 1
PC007 - dBdataPRO Noise Analysis Software & Cable
CCPROFREE - FREE Account for Castle Cloud - 1 User, 1 Instrument
KA017 - Protective System Carry Case
dB001 - dBAir Rubber Boot Orange
Feature
This Occupational Noise Measurement System is designed to give Health and Safety Managers, or any other professional with responsibilities for managing noise in the workplace, everything they need to protect your workforce from over exposure to noise and to help you ensure your company is complying with The Control of Noise at Work Regulations 2005.Dose, Data Logging
Use
This SONIK-S Noise Measurement System is ideal for a range of Occupational Noise applications:Occupational Noise Assessments for The Control of Noise at Work Regulations 2005
Hearing Protection Selection Assessments (via dBData software)
Simple Noise Level Testing
Fire Alarm Volume Testing
Machinery Servicing and Maintenance
Level Ranges:
Range Name Linear Range Peak Range
Low 25 – 100 dB 40 – 103 dB
Medium 45 – 120 dB 60 – 123 dB
High 65 – 140 dB 80 – 143 dB
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
