Spesifikasi
| Applicable Standards | IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted) |
|---|---|
| Application | Environmental Noise, Long Term Noise Monitoring, Noise at Work |
| Class | Class 1 |
| Dimensions Excluding Pre-Amplifier (HxWxD) (mm) | 145x70x30 |
| Dimensions Including Pre-Amplifier (HxWxD) (mm) | 210x70x30 |
| Display | 2.4inch Full Colour TFT 240x320 pixels |
| Dual Measurements | Simultaneous dual measurement with independent time and frequency weightings |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone) |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish. |
| Linear Operation Range (dB) | 95 |
| Measurement Parameters | Leq, Lmin, Lmax, Peak, (Percentiles) Ln's, Dose, HSE Exposure Points, Lep’d (LEX), Le (SEL), Lday, Lnight, Lden, LAF, Hearing Protector Calculator |
| Microphone | Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa |
| Noise Floor | Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z |
| Octave Band Analysis | Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only. |
| Power | Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket |
| Time History | Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B |
| Time Weighting | Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Consultants Assessment System - dBAir
Acoustic Consultants need noise monitoring equipment that's flexible, powerful and always ready. This highly capable sound level meter system ensures that you have the equipment to perform almost any noise assessment with one single meter.
Your measured data is easily accessible. Either use the included Castle Cloud Software for your noise analysis and reporting, or simply export a .CSV file into a spreadsheet programme and interpret the data however you require it.
Add Octave Bands for extra functionality
- Octave Band Hearing Protection Assessments
- Tonal Noise Assessment to 1/3 Octave
- Noise Control Effectiveness
The Castle Cloud Software for Noise Analysis
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
- Data Wirelessly Uploads from the dBAir to the Castle Cloud
- Data can still be downloaded using a cable if required
- Secure Data Storage and Automatic Back-ups
- Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
- Automatic updates mean no downloads ever required.
Available Accessories GA607 Dual Level Calibrator KA017
Kit Case for dBAir
KA022 Weatherproof Enclosure
PSU6 Power Supply
ZL1093-01 Microphone Extension Cable (1m)
ZL1061-01 AC Output Cable
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave:LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves
What's in the Box
NK111 Consultants Assessment System dBAir Class 1
GA141SE dBAir Safety & Environment Class 1
GA611 Acoustic Calibrator, Tri Level, Class 1
CCSTD3 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case (dBAir)
dB001 dBAir Rubber Case
NK112 Consultants Assessment System dBAir Class 1 with 1/1 & 1/3 Octaves
GA141SEO dBAir Safety & Environment Octave (1/1, 1/3) Class 1
GA611 Acoustic Calibrator, Tri Level, Class 1
CCSTD3 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case (dBAir)
dB001 dBAir Rubber Case
Acoustic Consultants need noise monitoring equipment that's flexible, powerful and always ready. This highly capable sound level meter system ensures that you have the equipment to perform almost any noise assessment with one single meter.
Your measured data is easily accessible. Either use the included Castle Cloud Software for your noise analysis and reporting, or simply export a .CSV file into a spreadsheet programme and interpret the data however you require it.
Add Octave Bands for extra functionality
- Octave Band Hearing Protection Assessments
- Tonal Noise Assessment to 1/3 Octave
- Noise Control Effectiveness
The Castle Cloud Software for Noise Analysis
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
- Data Wirelessly Uploads from the dBAir to the Castle Cloud
- Data can still be downloaded using a cable if required
- Secure Data Storage and Automatic Back-ups
- Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
- Automatic updates mean no downloads ever required.
Available Accessories GA607 Dual Level Calibrator KA017
Kit Case for dBAir
KA022 Weatherproof Enclosure
PSU6 Power Supply
ZL1093-01 Microphone Extension Cable (1m)
ZL1061-01 AC Output Cable
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave:LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves
What's in the Box
NK111 Consultants Assessment System dBAir Class 1
GA141SE dBAir Safety & Environment Class 1
GA611 Acoustic Calibrator, Tri Level, Class 1
CCSTD3 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case (dBAir)
dB001 dBAir Rubber Case
NK112 Consultants Assessment System dBAir Class 1 with 1/1 & 1/3 Octaves
GA141SEO dBAir Safety & Environment Octave (1/1, 1/3) Class 1
GA611 Acoustic Calibrator, Tri Level, Class 1
CCSTD3 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case (dBAir)
dB001 dBAir Rubber Case
Feature
This Noise Assessment System can be configured to your exact requirements, making it the ideal product for Noise Consultants who perform a wide variety of noise assessments for industrial and environmental noise.This noise assessment system is provided with a Class 1 Acoustic Calibrator, Carry Case, Sound Meter rubber case and Cloud Software.
1/1 Octave Bands, 1/3 Octave Bands, Audio Events Recording, Hearing Protection Database, WiFi Data Transfer, Dose, Data Logging, Statistics
Use
Key ApplicationsExposure Assessments
Factory Noise Mapping
SNR & HML Hearing Protection Assessment
Litigation Defence
Attended Outdoor Measurements
BS4142 Assessments
Construction Noise
Compliance Testing
Attended Boundary noise monitoring
Hand-held Environmental Measurements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)