Spesifikasi
| Application | Noise at Work |
|---|---|
| Batteries | 1x PP3 (9V) Approximately 12 hours continuous use |
| Calibration (dB) | 91.0 to 120.0 @ 1KHz |
| Criterion Level (dB) | 75, 80, 85 or 90 |
| Detector Characteristic | RMS and Peak |
| Dimensions (mm) | 60 (width) x 35 (depth excluding pocket clip) x 135 (height) |
| Display | Custom alphanumeric LCD, digit size 7x5mm |
| Exchange Rate (dB) | 3, 4 or 5 |
| Humidity Effect | < 0.5dB from 25% to 90% RH |
| Linear Operation Range (dB) | 70 |
| Measurement Parameters | Dose, Lep’d (LEX) |
| Memory | 2100 Data Intervals Maximum |
| Microphone Cable Length (mm) | 800 (including rubber sleeve and microphone) |
| Operating Temperature Range (°C) | -10 to +50 |
| Peak (dB) | 3 above top of selected range |
| Processing | A to D Converter: 12-bit, 325kHz sampling. 8MHz, micro-controller |
| Standards | IEC61252-1993 (Personal Sound Exposure Meters) |
| Threshold Level (dB) | -5, -10 or OFF |
| Vibration | No Effect on Instrument |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Castle GA257L Industrial Logging Pocket Dosemeter
The SONUS Pocket Dosemeters are designed to be powerful and easy to use. These dosemeters are small and tough so measurements and data can be collected throughout the working period. Data can be reviewed on screen or downloaded to a PC for further analysis The SONUS GA257L which is also fully compliant with IEC 61252:1993 adds logging capabilities, allowing data to be downloaded to a PC using the Castle dBdataPro noise analysis software, and measures sound pressure levels and Leq
Parameters measured
- User selectable Exchange Rate (3dB, 4dB or 5dB)
- User selectable Criterion Level (75dB, 80dB, 85dB or 90dB)
- User selectable Threshold Level (-5dB, -10dB or OFF)
- Zpeak
- % Dose
- Lep'd (Lex)
- % DOHR (Dose/Hour)
- Pa2h (Lep'd expressed in Pascals)
- Exposure Time
- Lockable Keypad
- Constructed from tough crack resistance plastic
The GA257L dosemeter also features
- Lp (SPL)
- Leq
- Cpeak
- LE (SEL)
- Real Time Clock
- Data-Logging
- DC Power In
- AC Output
EMC:
Emissions: EC 61000-6-3, EN61326-1:2006, CISPR 22:1997 EN55022:1998, FCC Rules, Part 15 2003 Class B
Immunity: IEC 61000-6-2:2005, EN61326-1:2005 Levels ±4kV (Contact), ±8kV (Air)
Amp Mod: IEC 61000-6-2:2005, Level 10V/m
The SONUS Pocket Dosemeters are designed to be powerful and easy to use. These dosemeters are small and tough so measurements and data can be collected throughout the working period. Data can be reviewed on screen or downloaded to a PC for further analysis The SONUS GA257L which is also fully compliant with IEC 61252:1993 adds logging capabilities, allowing data to be downloaded to a PC using the Castle dBdataPro noise analysis software, and measures sound pressure levels and Leq
Parameters measured
- User selectable Exchange Rate (3dB, 4dB or 5dB)
- User selectable Criterion Level (75dB, 80dB, 85dB or 90dB)
- User selectable Threshold Level (-5dB, -10dB or OFF)
- Zpeak
- % Dose
- Lep'd (Lex)
- % DOHR (Dose/Hour)
- Pa2h (Lep'd expressed in Pascals)
- Exposure Time
- Lockable Keypad
- Constructed from tough crack resistance plastic
The GA257L dosemeter also features
- Lp (SPL)
- Leq
- Cpeak
- LE (SEL)
- Real Time Clock
- Data-Logging
- DC Power In
- AC Output
EMC:
Emissions: EC 61000-6-3, EN61326-1:2006, CISPR 22:1997 EN55022:1998, FCC Rules, Part 15 2003 Class B
Immunity: IEC 61000-6-2:2005, EN61326-1:2005 Levels ±4kV (Contact), ±8kV (Air)
Amp Mod: IEC 61000-6-2:2005, Level 10V/m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
