Castle Exilis Vibration Meter

Sebelum PPN:
Rp64.999.900
Spesifikasi
Acceleration Range (g)0.01 to 100
Accelerometer100mV/g ±20%
Batteries1x IEC No 6LR61 (Upto 40 hrs life with Duracel MN1604)
Battery Indicator4 Bar Representation
Boxed Weight (kg)1.5
DetectorsRMS and Peak
Displacement (μm)0.1 to 1000 (Above in RMS or Peak and in 2 ranges)
Display8 Character LCD Display
FilterMechanical & Linear
IntegrationAcceleration, Velocity, Displacement
Keypad9 Key Tactile Keypad
Linear Filter Frequency (Hz)10-10000
MeasurementCondition Monitoring
Mechanical Filter Frequency (Hz)10-1000
MemoryNon-volatile E2PROM memory which holds calibration data plus storage of 9 spot results.
Overload IndicationFlashing alternate display
ParametersAverage, max
Size (mm)135x62x30
StandardsCompliance with EMC CE marking
Velocity Range (mm/s)0.1 to 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castle Exillis GA2008 Vibration Meter
The Exilis GA2008 is a robust vibration meter capable of monitoring many types of vibration with excellent accuracy.

The small design of the Exilis means it is easily portable which allows it to be able to take vibration readings in any area with a vibration problem and store it in it's data logging system.
Feature
The GA2008 Vibration Meter is a simple to use instrument, ideal for measuring acceleration, velocity and displacement. Ideal for checking fixed monitoring systems, condition maintenance prediction and other engineering operations.

Small and Light weight
Simple to Use
Highly Robust
Tactile Keypad
8 Character LCD Display
Simple Data-logging of 9 Data-points
Comes complete with Accelerometer, Cable, Spike Probe and Case
Multiple Filters - Mechanical and Linear
Multiple Integration Modes - Acceleration, Velocity and Displacement
Multiple Measurements - RMS, Max RMS and Peak
Use
The uses for this instrument are far-reaching and widespread. One prime example would be a maintenance operator verifying results from a fixed monitoring system or taking measurements for maintenance prediction. Another example is a construction engineer checking that the vibration from a piling operation is not exceeding any environmental thresholds.

Ulasan Produk

Tidak ada ulasan