Spesifikasi
| Applicable Standards | IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted) |
|---|---|
| Application | Noise at Work |
| Class | Class 1, Class 2 |
| Dimensions Excluding Pre-Amplifier (HxWxD) (mm) | 145x70x30 |
| Dimensions Including Pre-Amplifier (HxWxD) (mm) | 210x70x30 |
| Display | 2.4inch Full Colour TFT 240x320 pixels |
| Dual Measurements | Simultaneous dual measurement with independent time and frequency weightings |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone) |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish. |
| Linear Operation Range (dB) | 95 |
| Measurement Parameters | Lmin, Lmax, Peak, Dose, HSE Exposure Points, Hearing Protector Calculator |
| Microphone | Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa |
| Noise Floor | Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z |
| Octave Band Analysis | Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only. |
| Power | Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket |
| Time History | Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B |
| Time Weighting | Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
dBAir Safety Managers Noise Meter System with Octave Bands
This Sound Level Meter System with Octave Bands is the ideal system for the professional Health and Safety Manager with occupational noise monitoring duties.
The system provides you with an Sound Level Meter with Octave Bands (either Class 1 or Class 2), an Acoustic Calibrator, Rubber Case, Attache Protective Carry Case and Cloud Software for three years.
This sytem will help you take full control of the occupational noise exposures to your employees in your workplace.
dBAir Safety Sound Level Meter with Octaves
The Castle dBAir Safety Sound Level Meter is the perfect instrument for the safety manager with responsibilities to protect the workforce against noise exposure. Add the optional 1/1 Octave Band analysis to view your data measurements as individual frequencies, which is a requirement for Octave Band Hearing Protection Assessments.
Octave bands are equally useful for the assessment of noise control measures.
Key Applications
Exposure Assessments
Factory Noise Mapping
Octave Band Hearing Protection Assessment
Litigation Defence
Noise Control
GA611 (Class 1) or GA612 (Class 2) Acoustic Calibrator
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
The Castle dBAir works wirelessly with The Castle Cloud software and it's FREE to use!
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the box
- NK103 dBAir Safety Managers System - Class 1
- GA141SO dBAir Safety Octave Class 1
- GA611 Calibrator, Tri-level Level, Class 1
- CCSTD3 3 Year STD Account for Castle Cloud (10 Users, 10 Instruments)
- KA017 Protective System Carry Case
- dB001 dBAir Rubber Case
This Sound Level Meter System with Octave Bands is the ideal system for the professional Health and Safety Manager with occupational noise monitoring duties.
The system provides you with an Sound Level Meter with Octave Bands (either Class 1 or Class 2), an Acoustic Calibrator, Rubber Case, Attache Protective Carry Case and Cloud Software for three years.
This sytem will help you take full control of the occupational noise exposures to your employees in your workplace.
dBAir Safety Sound Level Meter with Octaves
The Castle dBAir Safety Sound Level Meter is the perfect instrument for the safety manager with responsibilities to protect the workforce against noise exposure. Add the optional 1/1 Octave Band analysis to view your data measurements as individual frequencies, which is a requirement for Octave Band Hearing Protection Assessments.
Octave bands are equally useful for the assessment of noise control measures.
Key Applications
Exposure Assessments
Factory Noise Mapping
Octave Band Hearing Protection Assessment
Litigation Defence
Noise Control
GA611 (Class 1) or GA612 (Class 2) Acoustic Calibrator
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
The Castle dBAir works wirelessly with The Castle Cloud software and it's FREE to use!
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the box
- NK103 dBAir Safety Managers System - Class 1
- GA141SO dBAir Safety Octave Class 1
- GA611 Calibrator, Tri-level Level, Class 1
- CCSTD3 3 Year STD Account for Castle Cloud (10 Users, 10 Instruments)
- KA017 Protective System Carry Case
- dB001 dBAir Rubber Case
Feature
1/1 Octave Bands, Hearing Protection Database, WiFi Data Transfer, Dose, Data LoggingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)