Spesifikasi
| Applicable Standards | IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted) |
|---|---|
| Application | Environmental Noise, Long Term Noise Monitoring, Noise at Work |
| Class | Class 1 |
| Dimensions Excluding Pre-Amplifier (HxWxD) (mm) | 145x70x30 |
| Dimensions Including Pre-Amplifier (HxWxD) (mm) | 210x70x30 |
| Display | 2.4inch Full Colour TFT 240x320 pixels |
| Dual Measurements | Simultaneous dual measurement with independent time and frequency weightings |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone) |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish. |
| Linear Operation Range (dB) | 95 |
| Measurement Parameters | Leq, Lmin, Lmax, Peak, (Percentiles) Ln's, Dose, HSE Exposure Points, Lep’d (LEX), Le (SEL), Lday, Lnight, Lden, LAF, Hearing Protector Calculator |
| Microphone | Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa |
| Noise Floor | Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z |
| Octave Band Analysis | Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only. |
| Power | Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket |
| Time History | Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B |
| Time Weighting | Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
dBAir Safety & Environment Sound Level Meter
dBAir Safety & Environment
For not only compliant measurements to IEC 61671-1:2002 for accurate Noise at Work Assessments, but also a whole host of Environmental Assessments, the dBAir Safety & Environment is the latest multi-application Sound Meter from Castle. This is the only instrument you’ll ever need, making it the extremely popular choice with Safety Professionals and Environmental Health Officers alike.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Litigation Defence
Hand-held environmental measurements
Boundary noise checking
BS4142 checks
Construction noise
Compliance testing
dBAir Safety & Environment Octave (1/1, 1/3)
This is the top of the range Castle dBAir Sound Meter. Designed, manufactured and supported by Castle Group Ltd, this Safety & Environment Octave Band Analysis dBAir Sound meter is the ultimate sound meter for all your required noise assessments. Coming as standard with both 1/1 and 1/3 Octaves, this dBAir Safety & Environment Octave is equally equipped to carry out Octave Band Hearing Protection Assessments, as well as 1/3 Octave Tonal Noise Assessments. For Safety Professionals, Environmental Health Officers and everything inbetween, the dBAir Safety & Environment Octave is the premium Sound Meter at an inexpensive price.
Tonal Noise Assessment to 1/3 Octave
BS4142 assessments
Construction noise
Compliance testing
Boundary noise monitoring
Hand-held environmental measurements
Exposure Assessments
Factory Noise Mapping
Octave Band Hearing Protection Assessment
Litigation Defence
Noise Control Effectiveness
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the Box
This Kit Includes:
- dBAir Safety and Environment Sound Level Meter class 2: GA241SE / GA241SEO or Class 1: GA141SE / GA141SEO
- Windshield KG205
- dBAir USB Cable
dBAir Safety & Environment
For not only compliant measurements to IEC 61671-1:2002 for accurate Noise at Work Assessments, but also a whole host of Environmental Assessments, the dBAir Safety & Environment is the latest multi-application Sound Meter from Castle. This is the only instrument you’ll ever need, making it the extremely popular choice with Safety Professionals and Environmental Health Officers alike.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Litigation Defence
Hand-held environmental measurements
Boundary noise checking
BS4142 checks
Construction noise
Compliance testing
dBAir Safety & Environment Octave (1/1, 1/3)
This is the top of the range Castle dBAir Sound Meter. Designed, manufactured and supported by Castle Group Ltd, this Safety & Environment Octave Band Analysis dBAir Sound meter is the ultimate sound meter for all your required noise assessments. Coming as standard with both 1/1 and 1/3 Octaves, this dBAir Safety & Environment Octave is equally equipped to carry out Octave Band Hearing Protection Assessments, as well as 1/3 Octave Tonal Noise Assessments. For Safety Professionals, Environmental Health Officers and everything inbetween, the dBAir Safety & Environment Octave is the premium Sound Meter at an inexpensive price.
Tonal Noise Assessment to 1/3 Octave
BS4142 assessments
Construction noise
Compliance testing
Boundary noise monitoring
Hand-held environmental measurements
Exposure Assessments
Factory Noise Mapping
Octave Band Hearing Protection Assessment
Litigation Defence
Noise Control Effectiveness
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the Box
This Kit Includes:
- dBAir Safety and Environment Sound Level Meter class 2: GA241SE / GA241SEO or Class 1: GA141SE / GA141SEO
- Windshield KG205
- dBAir USB Cable
Feature
For professionals looking for sound measurement technology capable of a wide variety of applications, look no further than the dBAir Safety & Environment model.For not only compliant measurements to IEC 61671-1:2002 for accurate Noise at Work Assessments, but also a whole host of Environmental Assessments, the dBAir Safety & Environment is the latest multi-application Sound Meter from Castle.
This is the only instrument you’ll ever need, making it the extremely popular choice with Safety Professionals and Environmental Health Officers alike.
The Castle dBAir works wirelessly with The Castle Cloud software.
1/1 Octave Bands, 1/3 Octave Bands, Audio Events Recording, Hearing Protection Database, WiFi Data Transfer, Dose, Data Logging, Statistics
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
