Spesifikasi
| Application | Environmental Noise, Noise at Work |
|---|---|
| Batteries | 1x PP3 (9V) Approximately 12 hours continuous use |
| Calibration (dB) | 91.0 to 120.0 @ 1KHz |
| Criterion Level (dB) | 75, 80, 85 or 90 |
| Detector Characteristic | RMS and Peak |
| Display | Custom alphanumeric LCD, digit size 7x5mm |
| Exchange Rate (dB) | 3, 4 or 5 |
| Frequency Weighting | ‘A’, ‘C’ & ‘Z’ Weighted in Accordance with IEC 61672-1-2002 Combinations of ‘A’, ‘A’&’C’ simultaneous or ‘A’&’Z’ simultaneous available for Leq, Lmax and Pmax |
| Humidity (%) | Effect: < 0.5dB from 25 to 90 RH |
| Linear Operation Range (dB) | 70 |
| Measurement Parameters | Leq |
| Memory | 2100 Data Intervals Maximum |
| Microphone and Preamplifier | ACO 7146A pre-polarised ½” condenser microphone, 25mV/Pa |
| Operating Temperature Range (°C) | -10 to +50 |
| Peak (dB) | 3 above top of selected range |
| Threshold Level (dB) | -5, -10 or OFF |
| Time Weighting | ‘Slow’, ’Fast’ and ‘Impulse’ in Accordance with IEC 61672-1-2002 |
| Vibration | No Effect on Instrument |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Data Logging Class 2 Sound Level Meter
The Sonus GA216L Sound Level Meter is a fully compliant, integrating and data logging instrument, capable of a wide diversity of applications including Noise at Work and Environmental Noise monitoring.
This Class 2 Sound Level Meter provides you with extensive features in a hard wearing, proven instrument for a very competitive price.
It's dual-measurement feature allows you to measure two different parameters simultaneously, meaning you only need to take one noise measurement to capture the data that you need. For Noise at Work assessments this also means you'll have the correct parameters recorded to determine the most suitable hearing protection using the HML method, a function available in dBdataPro software.
Noise Analysis Software
Connectivity to your PC is via high speed USB, and the USB cable is supplied with the instrument. You also recieve access to the free noise analysis software, dBdataLITE. Upgrade to dBdataPRO is optional and can be done at the time of purchase or later over the telephone.
Standards
IEC61672-1-2002 (Sound Level Meters)
IEC61252-1993 (Personal Sound Exposure Meters)
Level ranges:
RANGE
30-100
50-120
70-140
DISPLAY RANGE
29 – 101dB
59 – 121dB
69 – 141dB
LINEAR RANGE
30 – 100dB
50 – 120dB
70 – 140dB
PEAK RANGE
40 – 103dB
60 – 123dB
80 – 143dB
What's in the Box
GA216L Data Logging Class 2 Sound Level Meter
USB Cable
dBdataLITE Noise Analysis Software
The Sonus GA216L Sound Level Meter is a fully compliant, integrating and data logging instrument, capable of a wide diversity of applications including Noise at Work and Environmental Noise monitoring.
This Class 2 Sound Level Meter provides you with extensive features in a hard wearing, proven instrument for a very competitive price.
It's dual-measurement feature allows you to measure two different parameters simultaneously, meaning you only need to take one noise measurement to capture the data that you need. For Noise at Work assessments this also means you'll have the correct parameters recorded to determine the most suitable hearing protection using the HML method, a function available in dBdataPro software.
Noise Analysis Software
Connectivity to your PC is via high speed USB, and the USB cable is supplied with the instrument. You also recieve access to the free noise analysis software, dBdataLITE. Upgrade to dBdataPRO is optional and can be done at the time of purchase or later over the telephone.
Standards
IEC61672-1-2002 (Sound Level Meters)
IEC61252-1993 (Personal Sound Exposure Meters)
Level ranges:
RANGE
30-100
50-120
70-140
DISPLAY RANGE
29 – 101dB
59 – 121dB
69 – 141dB
LINEAR RANGE
30 – 100dB
50 – 120dB
70 – 140dB
PEAK RANGE
40 – 103dB
60 – 123dB
80 – 143dB
What's in the Box
GA216L Data Logging Class 2 Sound Level Meter
USB Cable
dBdataLITE Noise Analysis Software
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
The PRO Upgrade includes the following features:Hearing Protection Database
Dose Calculator
Zoom And Cut Data
Extended Report Printouts
Copy And Paste Graphs
Data Logging
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
