Castle Data Logging Class 1 Sound Level Meter

Sebelum PPN:
Rp109.999.900
Spesifikasi
ApplicationEnvironmental Noise, Noise at Work
Batteries1x PP3 (9V) Approximately 12 hours continuous use
Calibration (dB)91.0 to 120.0 @ 1KHz
Criterion Level (dB)75, 80, 85 or 90
Detector CharacteristicRMS and Peak
DisplayCustom alphanumeric LCD, digit size 7x5mm
Exchange Rate (dB)3, 4 or 5
Frequency Weighting‘A’, ‘C’ & ‘Z’ Weighted in Accordance with IEC 61672-1-2002 Combinations of ‘A’, ‘A’&’C’ simultaneous or ‘A’&’Z’ simultaneous available for Leq, Lmax and Pmax
Humidity (%)Effect: < 0.5dB from 25 to 90 RH
Linear Operation Range (dB)70
Measurement ParametersLeq
Memory2100 Data Intervals Maximum
Microphone and PreamplifierACO 7146A pre-polarised ½” condenser microphone, 25mV/Pa
Operating Temperature Range (°C)-10 to +50
Peak (dB)3 above top of selected range
Threshold Level (dB)-5, -10 or OFF
Time Weighting‘Slow’, ’Fast’ and ‘Impulse’ in Accordance with IEC 61672-1-2002
VibrationNo Effect on Instrument
WeightingA, C, Z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data Logging Class 1 Sound Level Meter - Sonus GA116L
The Castle Sonus range of pocket sized sound level meters bring simplicity and power to the world of Noise at Work and Environmental sound monitoring.
From basic nonlogging sound level meters to combined sound and dose meters with time and date stamped data logging capability.
The flagship model of the Pocket Sonus Meter range is the class one Sonus GA116L which is a full data logging, integrating sound and noise exposure meter (dosemeter) which has been designed or both Noise at Work assessments and Environmental Sound monitoring. The Sonus L is the upgraded model of the Sonus i, coming with full data logging and download capabilities.
The unique benefit of owning a Castle GA116L is that it can also be used as a Personal Sound Exposure Meter, a dosemeter, when it is accompanied with a separate pre-amplifier.

GA116LStandards
IEC61672-1-2002 (Sound Level Meters) IEC61252-1993 (Personal Sound Exposure Meters) BS4142:2014 Methods for rating and assessing industrial and commercial sound

Selectable level ranges on the GA116L:
RANGE DISPLAY RANGE LINEAR RANGE PEAK RANGE
30-100 29 – 101dB 30 – 100dB 40 – 103dB
50-120 59 – 121dB 50 – 120dB 60 – 123dB
70-140 69 – 141dB 70 – 140dB 80 – 143dB
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This Castle Sonus Data Logging Sound Level Meter provides you with a cost effective solution to making noise measurements for Noise at Work and Environmental Noise Assessments.

It's fully compliant to IEC61672-1-2002 for Sound Level Meters, and also meets the requirements to be used in BS 4142:2014 assessments, which also makies this rugged little meter a useful tool for noise consultants who offer a variety of different noise monitoring services.

This Castle Sonus 116L comes with dBDataLite, the free version of Castle Noise Analysis Software.

Data Logging

Ulasan Produk

Tidak ada ulasan