Comark Type K Penetration Temperature Probe

Sebelum PPN:
Rp4.399.900
Spesifikasi
Maximum Temperature Measurement (°C)250
Probe Diameter (mm)3.3
Probe Length (m)1
Probe TypePenetration
Sensor TypeType K Probe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Comark hand held industrial thermometers are easy to use, with proven type K thermocouple technology and a wide range of optional probes and sensors. KM330 is a single input thermometer with a wide range of applications. Users can select readings in °C of °F and high or standard resolution to suit their requirements. Hold and Max functions are provided, to freeze the last reading on the display and to record the maximum value. Hold will also freeze the last maximum value.

Switchable °C or °F scales with large display
Hold and maximum temperature functions
Compact, modern case with rubber boots for tough environments
Built in stand for hand free, desk top operation
Selectable 0.1/1° resolution on KM330 (0.1 only upto 199.9°C)
Differential temperature on KM340
Removable rubber boot

Ulasan Produk

Tidak ada ulasan