Comark Temperature Data Logger

Sebelum PPN:
Rp9.599.900 - Rp18.999.900
Spesifikasi
AlarmYes
Battery Life (Year)5
Data Logger TypeTemperature
Dimensions (mm)88x80x35
Display TypeLCD
IP RatingIP67
IncludesEVSW EV Software, N2000CRU Interface
Interface TypeInfrared
Maximum Operating Temperature (°C)70
Measurement ParametersTemperature
Minimum Operating Temperature (°C)-40
Power SourceBattery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comark Data Logger
The Comark 3-channels multi-sensor temperature data logger. It has three external types K or T thermocouple probes using the adaptor cables.

Applications
Food
Pharmaceutical industry
Chemical industry
Ventilating and air conditioning systems

Certifications
IP67 rated
Feature
Features and Benefits

LCD for temperature and humidity readings and alarm indications
The large memory capacity of up to 5300 readings
Additional ambient temperature
Measurement from PK31L or PT31L probes or the adaptor cables
Can also measure from a single thermistor probe
Lumberg connector for direct probe connection or multi-link
Long battery life
Single-button control of all main functions

Ulasan Produk

Tidak ada ulasan