Comark Temperature & Humidity Data Logger

Sebelum PPN:
Rp19.999.900 - Rp21.999.900
Spesifikasi
AlarmYes
Battery Life (Year)5
Battery TypeAA
Best Humidity Measurement Accuracy±3 %
Best Temperature Measurement Accuracy (°C)±0.5
Data Logger TypeTemperature & Humidity
Display TypeLCD
Humidity Measurement Resolution (%RH)0.1
IP RatingIP67
Interface TypeInfrared
Maximum Humidity Measurement (%RH)97
Maximum Operating Temperature (°C)70
Maximum Temperature Measurement (°C)+60
Measurement ParametersHumidity, Temperature
Minimum Operating Temperature (°C)-40
Number of Input Channels2
Power SourceBattery
Sensor TypeThermistor
Temperature Measurement Resolution (°)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comark Data Logger

The Comark compact and lightwEight 2-channel temperature and humidity data logger. Internal sensor measurement temperature ranges between -20°C and 60°C, humidity 0 to 97% RH non-condensing.

Applications

Food
Pharmaceutical industry
Chemical industry

Certifications

IP67 rated
EN60529
IEC529
Feature
Features and Benefits

-LCD for temperature and humidity readings and alarm indications
-The large memory capacity of up to 8000 readings
-Compatibility with the versatile and proven evolution windows TM software
-LED indicators to show active logging and alarm conditions and alarm warning
-Long battery life
-Single-button control of all main functions

Ulasan Produk

Tidak ada ulasan