Comark FoodPro Plus Infrared Thermometer

Sebelum PPN:
Rp9.899.900
Spesifikasi
Absolute Maximum Temperature Measurement (°C)275
Absolute Minimum Temperature Measurement (°C)-35
Best Accuracy (°C)±1, ±2
Best Accuracy (°F)±2
Data StorageNo
Dimensions (mm)165x32x50
Distance to Spot Ratio2.5:1
Suitable for Body MeasurementNo
Temperature ScaleCentigrade, Fahrenheit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Comark FoodPro Plus combines an infrared non-contact thermometer for surface scans with a probe thermometer for internal temperature readings. An integrated countdown timer with alarm monitors line checks as well as cooking and cooling interval. It includes one useful temperature inspection tool, which is designed to enable foodservice professionals to quickly and accurately measure food product temperatures and to help detect potential food safety problems.

FoodPro Plus model has a flip-down penetration probe with a thin tip for checking core temperatures
Hand washable sealed to IP54 standards for long life expectancy and accuracy
Scale °C/°F switchable
Set adjustable alarms for line check reminders
Allows taking rapid and frequent non-contact temperature measurements without risk of cross contamination
HACCP check lights for instant recognition of safe/unsafe temperatures

Ulasan Produk

Tidak ada ulasan