Spesifikasi
| Altitude (m) | Below 5000 |
|---|---|
| Aperture | 2.2 |
| App Control | Layout configuration via PC |
| Depth of Field (m) | 0.5 to 5 |
| Distance (m) | 1.5 |
| Enclosure Type | Aluminium |
| Humidity (%) | 10 to 90, RHL non-condensing |
| Maximum Field of View (FOV) | 180 |
| Method | Fixed |
| Microphone Quantity | 2 |
| Minimum Illumination (Lux) | 10 |
| Net Dimensions (WxDxH) (cm) | 14.7x7.4x3.5 |
| Operating Temperature (°С) | 0 to +40 |
| Output Format | MJPG; H.264; YUY2 |
| Pick-up Distance (m) | Up to 4 |
| Port | 1 USB 2.0 type A: On a USB connector; 1 USB-C 2.0: On a USB-C connector |
| Power Comsuption (W) | 4.7 |
| Storage Temperature (°C) | -20 to +60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smart panoramic camera that keeps everyone in view
Get the full picture even in the smallest meeting room. This 4K wall-mount camera captures clear video across a full 180° field of view, ensuring even people sitting close to the camera and on the far sides of the room are clearly seen. It automatically recognizes and zooms in on meeting participants, follows speakers as they move around, and auto-adjusts when attendee numbers change.
Immersive video conferencing experience
- Extreme wide-angle view, with three cameras providing a distortion-free 180° view that covers the whole room
- Intelligent auto-framing and auto-tracking keep the presenter in focus
Easy and versatile operation
- Choice of 4 video layouts, with single-tap switching between them
- Acts as a USB hub, enabling the K-Speak or any other speakerphone to be connected directly to the camera
- Works with most common video conferencing platforms
Type-C Connection - Type-C connection enables seamless operation for a wide range of devices.
Get the full picture even in the smallest meeting room. This 4K wall-mount camera captures clear video across a full 180° field of view, ensuring even people sitting close to the camera and on the far sides of the room are clearly seen. It automatically recognizes and zooms in on meeting participants, follows speakers as they move around, and auto-adjusts when attendee numbers change.
Immersive video conferencing experience
- Extreme wide-angle view, with three cameras providing a distortion-free 180° view that covers the whole room
- Intelligent auto-framing and auto-tracking keep the presenter in focus
Easy and versatile operation
- Choice of 4 video layouts, with single-tap switching between them
- Acts as a USB hub, enabling the K-Speak or any other speakerphone to be connected directly to the camera
- Works with most common video conferencing platforms
Type-C Connection - Type-C connection enables seamless operation for a wide range of devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
