Spesifikasi
| 2-pin AC Power Sockets | 2x On a 5A/125V Power Socket |
|---|---|
| AC Adapter Input (V) | AC 100V–240V, 50/60Hz,2.0 A |
| AC Adapter Output (V) | DC 24V, 2A |
| AC Output Frequency (Hz) | MegaEdge–US: 60Hz, MegaEdge–WW: 50Hz |
| AC Output Voltage Nominal (V) | MegaEdge-US: 120, MegaEdge-WW: 240 |
| AC Output Waveform | Modified sine wave |
| Battery Capacity (mAh) | 3200, 0.64A discharge at 20°C (68°F) |
| Battery Capacity Minimum (mAh) | 3250, 0.65A discharge at 25°C (77°F) |
| Battery Capacity Typical (mAh) | 3350 |
| Battery Drain | No load: < 1.5mA, AC Load: 200W Time: >1.1h, 100W: >1.8h, DC Load: 3.0A Time: >14.3h, 2.0A: >22.2h |
| Battery Type | SANYO (Panasonic) Lithium-ion Battery NCR18650BF 3350mAh x24 |
| Continuous AC Output Power (W) | 200W |
| Dual USB Output Voltage/Current (V/A) | Voltage: 5, Current: Max. 3.4 |
| Indicators | Power and AC LED |
| Maximum AC Output Power (W) | 250 |
| Power Consumption Voltage/Frequency (V/Hz) | AC 100-240, 50/60 |
| Type-C Output (V) | Voltage: 5V, Current: Max. 3.1 A |
| USB Type A | 2 |
| USB Type C | 1 |
| User Interface Controls | 1x Power button (also used to toggle AC power On/Off) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MegaEdge is a portable power station that delivers all-day power for mobile devices. Easily attach the unit to a stationary desk, rolling work surface or podium, giving your students and staff the freedom and flexibility required in today’s modern BYOD classroom.
Powered by high capacity 80,000mAh lithium batteries and featuring AC, USB and USB-C outlets, MegaEdge expertly answers the power issue posed by the multitude of mobile devices in modern learning environments.
NOTE: This product is not suitable for devices that use a power cable with a 3-pin plug.
Powered by high capacity 80,000mAh lithium batteries and featuring AC, USB and USB-C outlets, MegaEdge expertly answers the power issue posed by the multitude of mobile devices in modern learning environments.
NOTE: This product is not suitable for devices that use a power cable with a 3-pin plug.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
