Spesifikasi
| Compliance | DGKat 2.0 |
|---|---|
| Cooling | Fan ventilation |
| Enclosure Type | Aluminium |
| Humidity (%) | 10 to 90, RHL non-condensing |
| Included Accessories | Power adapter, rubber feet |
| Input | 1 HDMI = On an HDMI female connector |
| Max. Resolution Video | at High Compression Level: 3840x2160@60Hz (4:4:4) 24bpp, at Standard Compression Level: 4096x2160@60Hz (4:4:4) 24bpp |
| Operating Temperature (°С) | 0 to +40 |
| Port | 1 RS-232:On a 3-pin terminal block connector |
| Power Consumption (A) | 2.8 |
| Power Source | 12V DC, 5A |
| Product Dimensions (cm) | 21.46x16.30x4.36 |
| Signal Compression | Standard or high compression level applied to >1080p signals |
| Size | 1/2 19inch 1U |
| Standard Compliance Video | HDR10, HDCP 2.3 |
| Storage Temperature (°C) | -40 to +70 |
| Transmitted Data Bandwidth Video (Gbps) | Up to 18 (6 per graphic channel) |
| Using Plenum HDKat Cable | Up to 40m (130ft) at 4K@60Hz (4:4:4), Up to 50m (160ft) at 4K@60Hz (4:2:0) or full HD (1080p @60Hz 36bpp) |
| Using Shielded UNIKAT Cable | Up to 60m (200ft) at 4K@60Hz (4:4:4), Up to 70m (230ft) at 4K@30Hz (4:4:4) or full HD (1080p @60Hz 36bpp); Up to 40m (130ft) at 4K@60Hz (4:4:4), Up to 70m (230ft) at 4K@30Hz (4:4:4) or full HD (1080p @60Hz 36bpp) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VM-4DKT is a high-quality, long-reach, 4K@60Hz (4:4:4) DGKat extender distributor that converts HDMI input signals into the transmitted DGKat 2.0 signal and distributes it to four identical outputs, which are connected to compatible DGKat receivers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
