Phase II Rockwell Type Hardness Tester

Sebelum PPN:
Rp149.999.900
Spesifikasi
Depth (inch)20.0
Height (inch)30.0
Major Load (Kgf)60, 100, 150
Minor Load (Kgf)10
Results DisplayAnalog Dial Gage
Test Force ApplicationDead Weight
Test Force ControlHydraulic Dashpot System
Throat Depth (inch)6.6
Vertical Capacity (inch)6.7
Width (inch)8.50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hardness tester comprises the very best in “state of the art” design along with dynamic precision only found at Phase II. The 900-331 Rockwell hardness tester is easy to operate, yet engineered to obtain highly sensitive and accurate readings. Utilizing the guidelines of ASTM E-18, the 900-331 rockwell hardness tester will offer unmatched repeatability in all standard Rockwell Hardness scales (table shown below). A perfect, rugged performer suited for any environment including heat treat facilities, tool rooms, workshops, laboratories and inspection labs. Lifetime technical support is included on all Phase II Hardness Testers. So test away with confidence and a level of accuracy you will only find at Phase II.

Accessories:
C-scale Diamond Indento
1/16″ Ball Indentor
3- HRC Test Blocks
1- HRB Test Block
Test Table 5.87″ (150mm)
Flat Anvil 2.5″ (63mm)
Std. Vee Anvil
Accessory Case
Dust Cover

HARNDESS TESTING RESOURCES:

REBUILT INVENTORY W/ FULL WARRANTY
PHASE II WARRANTY CARD
PHASE II SAMPLE EVALUATION SHEETS
HARDNESS TESTER CONVERSION CHART
PRINCIPLE OF ROCKWELL HARDNESS TESTING
ROUNDNESS CORRECTION CHART FOR HARNDESS TESTING
PORTABLE HARDNESS TESTERS
MINIMUM THICKNESS CHART FOR ROCKWELL HARDNESS TESTING
ROCKWELL HARDNESS SCALE INDENTOR LOAD CHART
NIST LINKS
NIST SCALE HISTORY
ASTM LINKS
Feature
- Works on all standard Rockwell Hardness Scales including HRA, HRBW, HRC, HRE, HRF among many others.
- Direct analog dial reading
- Advanced design, easy to operate
- Engineered to obtain highly sensitive and accurate readings
- Perfect for laboratories, workshops, tool rooms, inspection labs, etc.
- Conforms to ASTM E-18

Ulasan Produk

Tidak ada ulasan

Halaman Terkait