Druck Hydraulic Pressure Pump
#Grup produk P111557158
Spesifikasi
| Hose Length (m) | 1 |
|---|---|
| Material | Stainless Steel |
| Maximum Pressure (bar) | 700 |
| Pressure Connection Type | 1/4 BSP, 3/8 BSP |
| Pump Type | Hand, Hydraulic |
| Tank Capacity (L) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Pumppressure Pump, Stainless Steel, 700 bar Maximum Pressure - PV212-HP-700-4018
This high-performance pressure pump from Druck is a versatile and efficient solution for various industrial applications. With a maximum pressure of 700 bar and sturdy stainless steel construction, this hydraulic and hand pump combination offers ease of use and improved safety. Ideal for replacing conventional hand pumps and gas bottles, the pump is designed for convenience and reliability.
Can it be used in hazardous areas?
This pressure pump is ATEX approved for stand-alone use in hazardous locations, making it a reliable choice for challenging environments.
Will it replace traditional hand pumps and gas bottles?
Yes, it is designed to replace conventional hand pumps and gas bottles, offering greater efficiency and safety.
Is it suitable for generating high pressures quickly?
The pressure pump can generate pressures up to 700 bar without the need for system priming, providing a stable pressure within one minute for rapid calibration tasks.
This high-performance pressure pump from Druck is a versatile and efficient solution for various industrial applications. With a maximum pressure of 700 bar and sturdy stainless steel construction, this hydraulic and hand pump combination offers ease of use and improved safety. Ideal for replacing conventional hand pumps and gas bottles, the pump is designed for convenience and reliability.
Can it be used in hazardous areas?
This pressure pump is ATEX approved for stand-alone use in hazardous locations, making it a reliable choice for challenging environments.
Will it replace traditional hand pumps and gas bottles?
Yes, it is designed to replace conventional hand pumps and gas bottles, offering greater efficiency and safety.
Is it suitable for generating high pressures quickly?
The pressure pump can generate pressures up to 700 bar without the need for system priming, providing a stable pressure within one minute for rapid calibration tasks.
Feature
• Stainless steel construction for durability• Maximum pressure of 700 bar for high-pressure
Use
• Ideal for gauge comparators and pressure calibrators• Suitable for use in hazardous areas
• Replaces conventional hand pumps and gas bottles
• Provides efficient pressure generation in the field
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
