Druck Hand Pressure Pump
#Grup produk P111557130
Sebelum PPN:
Rp67.999.900 - Rp70.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Nickel Plated Brass |
|---|---|
| Pump Type | Hand |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pneumatic Pressure Hand Pump - PV211-P
Offering a seamless and ergonomic design, Druck's pneumatic pressure hand pump system is a dual source of vacuum and pressure. The pump generates an impressive pressure of up to 600 psi (pounds per square inch), taking only four strokes to achieve a 100 psi. It's the ideal solution for use in applications such as calibration checks on pressure transmitters, switches, indicators and controllers.
Facilitating on the go jobs through effortless portability, the PV211-P pressure hand pump is accompanied with a robust and hardwearing transit case. The carry case features built-in foam cut outs, adding an extra layer of protection for the pump and accessories inside.
Did you know?
Druck's pressure pump conveniently has an alternate use, it can also be used as a portable pressure comparator – it can only be used in this form when used in conjunction with other pressure indicating devices.
What's included within the set?
• Flexible nylon hose
• 6 nickel-plated knurled quick fit BSP test point adapters
• 1/4 BSP (male) to 1/4 BSP (male)
• 1/4 BSP (male) to 1/8 BSP (male)
• A nylon seal kit
Offering a seamless and ergonomic design, Druck's pneumatic pressure hand pump system is a dual source of vacuum and pressure. The pump generates an impressive pressure of up to 600 psi (pounds per square inch), taking only four strokes to achieve a 100 psi. It's the ideal solution for use in applications such as calibration checks on pressure transmitters, switches, indicators and controllers.
Facilitating on the go jobs through effortless portability, the PV211-P pressure hand pump is accompanied with a robust and hardwearing transit case. The carry case features built-in foam cut outs, adding an extra layer of protection for the pump and accessories inside.
Did you know?
Druck's pressure pump conveniently has an alternate use, it can also be used as a portable pressure comparator – it can only be used in this form when used in conjunction with other pressure indicating devices.
What's included within the set?
• Flexible nylon hose
• 6 nickel-plated knurled quick fit BSP test point adapters
• 1/4 BSP (male) to 1/4 BSP (male)
• 1/4 BSP (male) to 1/8 BSP (male)
• A nylon seal kit
Feature
• The pneumatic pump offers precision vernier control• Includes an adjustable overpressure protection system
• Produces high pneumatic pressure, with minimal effort
• Lightweight and hard-wearing
• The pump has dual-source pneumatic pressure and vacuum
• A needle valve provides a controlled pressure release
• Includes a sector valve for vacuum or pressure generation
• The pneumatic pump has ergonomically designed handles, moulded to create comfort and ease of use
• Comprised of bright nickel-plated brass, anodized aluminium, phosphor bronze on the springs, nitrile and nylon
• Hand operated, can be used in a handheld position
• Generates a pressure from 0 to 600 psi and a vacuum of 0 to -28 in. Hg
• The pressure release valve can be adjusted to release pressure in the system, the amount of adjustment sets the rate of pressure being released
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
