Druck Genii Multi Function Calibrator
#Grup produk P111557112
Sebelum PPN:
Rp179.999.900 - Rp379.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°C) | 50 |
|---|---|
| Maximum Pressure Measurement (bar) | 1000 |
| Power Source | Battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Multi Function Calibrator, 70 h Battery Life, 300mA Maximum Current - DPI620G-L
This multi-function calibrator, the Druck DPI620G-L, is a portable and battery-powered precision instrument designed for industrial calibration. It offers voltage and current calibration along with high-pressure measurement capabilities. This device, part of the Genii series, is versatile and efficient, making it an essential tool in various industries.
Can it work in hazardous areas without any safety concerns?
Yes, it is designed with intrinsically safe features for safe operation in hazardous areas.
Will it cover a wide range of pressure measurements?
The device is versatile with a pressure range from 25 mbar to 1,000 bar, making it suitable for various applications.
Is it easy to use and operate for beginners?
It is designed for ease of use with a high-resolution touch display and straightforward user interface.
Can the calibrator be used for calibrating different types of devices?
Yes, it offers multi-function capabilities, allowing calibration of different process instruments.
How does the device handle power supply and battery life?
The device comes with a rechargeable lithium-polymer battery with an extended battery life for continuous operation.
This multi-function calibrator, the Druck DPI620G-L, is a portable and battery-powered precision instrument designed for industrial calibration. It offers voltage and current calibration along with high-pressure measurement capabilities. This device, part of the Genii series, is versatile and efficient, making it an essential tool in various industries.
Can it work in hazardous areas without any safety concerns?
Yes, it is designed with intrinsically safe features for safe operation in hazardous areas.
Will it cover a wide range of pressure measurements?
The device is versatile with a pressure range from 25 mbar to 1,000 bar, making it suitable for various applications.
Is it easy to use and operate for beginners?
It is designed for ease of use with a high-resolution touch display and straightforward user interface.
Can the calibrator be used for calibrating different types of devices?
Yes, it offers multi-function capabilities, allowing calibration of different process instruments.
How does the device handle power supply and battery life?
The device comes with a rechargeable lithium-polymer battery with an extended battery life for continuous operation.
Feature
• Combines multiple calibration functions including electrical, frequency, temperature, and pressure• Modular system with elements that can be used independently or together
• Intrinsically safe design for use in hazardous areas
• Advance user interface with touch display and gesture support
• Free 4Sight2 Lite calibration software licence included
Use
• Ideal for calibrating process instruments like transmitters, gauges, and switches• Suitable for use in various industrial settings where precise calibration is required
• Widely used for pressure measurement and generation tasks in automation and electronics
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
