Druck External Remote Pressure Sensor

Sebelum PPN:
Rp14.999.900 - Rp20.999.900
Spesifikasi
Accessory TypeExternal Remote Pressure Sensor
For use withPressure Indicator DPI 705E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM700E
The PM700E is a 1000 Bar A plug-and-play, external remote pressure sensor that is a complementary product to the Druck DPI 705E to expand pressure ranges, offering an increased scope of operations. Also allows safe operation and protection vrs an integrated sensor.
To be used with the DPI 705E
40 pressure ranges from +/- 25 mbar to 700 bar
Offering total 1 year uncertainty of 0.1% FS
Temperature range of -10°C to +50°C
All units hold their own calibration data and the PM700E is available in gauge, absolute or differential pressure range versions.

Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Use
Industries include:
Aerospace
Automotive
Electronic & Semiconductor
Food & Beverage
Marine
Meteorology
Oil & Gas
Other industries
Pharmaceutical
Power & Energy
Water & Wastewater

Ulasan Produk

Tidak ada ulasan

Halaman Terkait