Druck DPI705EIS Gauge Manometer with 1 Pressure Port/s
#Grup produk P111557033
Sebelum PPN:
Rp33.999.900 - Rp37.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AA |
|---|---|
| Data Logging | No |
| Dimensions (mm) | 200x95x43 |
| Display Type | Backlit LCD |
| Hazardous Area Certification | ATEX, IECEx |
| Height (mm) | 43 |
| IP Rating | IP54 |
| Intrinsically Safe | Yes |
| Leak Testing | Yes |
| Length (mm) | 200 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Pressure Measurement (bar) | 7 |
| Minimum Operating Temperature (°C) | -10 |
| Minimum Pressure Measurement (bar) | -0.025 |
| Number of Pressure Ports | 1 |
| Overpressure Maximum (bar) | 1400 |
| Pressure Port Type | Gauge |
| Width (mm) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Manometer, 7 bar Maximum Pressure Measurement, 1 Pressure Port - DPI705EIS-1-10G-P1-H1-U0-OP0
This handheld pressure indicator from the Druck offers ideal accuracy and reliability for industrial use. With a compact design and a wide range of features, it provides essential tools for routine maintenance and troubleshooting in a variety of applications.
Can it provide accurate pressure measurements in hazardous areas?
Yes, the Druck DPI705EIS Manometer is designed for use in hazardous areas with its Hazardous Area certification.
Will it work with remote pressure sensors for added convenience?
Yes, it can be used with the remote pressure sensors to expand its capabilities.
Is the DPI705EIS suitable for calibrating pressure transmitters and gauges?
Yes, the DPI705EIS provides a simple and low-cost calibration solution for various pressure instruments.
This item is Lithium cell / battery product (or contains Lithium cells / batteries) which needs to be shipped by sea freight. There will be extension of lead time (around 90 days) for global stock.
This handheld pressure indicator from the Druck offers ideal accuracy and reliability for industrial use. With a compact design and a wide range of features, it provides essential tools for routine maintenance and troubleshooting in a variety of applications.
Can it provide accurate pressure measurements in hazardous areas?
Yes, the Druck DPI705EIS Manometer is designed for use in hazardous areas with its Hazardous Area certification.
Will it work with remote pressure sensors for added convenience?
Yes, it can be used with the remote pressure sensors to expand its capabilities.
Is the DPI705EIS suitable for calibrating pressure transmitters and gauges?
Yes, the DPI705EIS provides a simple and low-cost calibration solution for various pressure instruments.
This item is Lithium cell / battery product (or contains Lithium cells / batteries) which needs to be shipped by sea freight. There will be extension of lead time (around 90 days) for global stock.
Feature
• 41 pressure ranges from ±25 mbar to 1,400 bar• Uncertainty down to 0.05% full scale over temperature range
• Integral calibration record with countdown display
• Backlit high-contrast display for easy reading
• Leak test and maximum/minimum functions for efficient testing
• Hazardous area version available for safety
• Compatible with remote pressure and RTD sensors for added functionality
Use
• Routine maintenance in industrial settings• System troubleshooting and calibration
• Leak detection in pneumatic and hydraulic systems
• Temperature measurement in hazardous areas
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
