Druck Pressure Gauge DPI705E with 1 Pressure Port (Manometer/ Alat Ukur Tekanan)
#Grup produk P111556991
Sebelum PPN:
Rp27.999.900 - Rp37.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AA |
|---|---|
| Data Logging | No |
| Height (mm) | 43 |
| IP Rating | IP54 |
| Leak Testing | Yes |
| Length (mm) | 200 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -10 |
| Number of Pressure Ports | 1 |
| Pressure Port Type | Gauge |
| Width (mm) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Manometer, 20 Bar Maximum Pressure Measurement, IP54 - DPI705E-1-13G-P1-H0-U0-OP0
This handheld pressure indicator known as the Druck Manometer is a versatile device that combines rugged design with accurate measurements for routine maintenance and system troubleshooting. With features like a backlit high-contrast display and leak testing capabilities, this manometer is designed for single-handed operation and offers essential features needed in various industries.
Can it be used in hazardous areas?
Yes, there is a Hazardous Area version available for such environments.
What kind of pressure ranges does it offer?
The manometer offers a wide range of pressure options from ±25 mBar to 1,400 Bar for diverse applications.
Is the backlit LCD display easy to read in different lighting conditions?
Yes, the backlit display ensures visibility in various environments.
How long does the battery last?
The device boasts a long battery life, allowing for continuous use without frequent replacements.
Is the manometer suitable for single-handed operation?
Yes, the design of the manometer allows for easy single-handed operation.
Note
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
This handheld pressure indicator known as the Druck Manometer is a versatile device that combines rugged design with accurate measurements for routine maintenance and system troubleshooting. With features like a backlit high-contrast display and leak testing capabilities, this manometer is designed for single-handed operation and offers essential features needed in various industries.
Can it be used in hazardous areas?
Yes, there is a Hazardous Area version available for such environments.
What kind of pressure ranges does it offer?
The manometer offers a wide range of pressure options from ±25 mBar to 1,400 Bar for diverse applications.
Is the backlit LCD display easy to read in different lighting conditions?
Yes, the backlit display ensures visibility in various environments.
How long does the battery last?
The device boasts a long battery life, allowing for continuous use without frequent replacements.
Is the manometer suitable for single-handed operation?
Yes, the design of the manometer allows for easy single-handed operation.
Note
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Feature
• Offers 41 pressure ranges from ±25 mBar to 1,400 Bar, ensuring precise measurements for versatility• Provides total 1 year uncertainty down to 0.05% full scale (FS) over a temperature range of -10°C to +50°C, ensuring reliable performance
• Comes with leak testing, tare, maximum/minimum, and filter functions for added convenience during use
• Optional remote plug and play pressure and resistance temperature detector (RTD-PROBE) sensors, allowing for additional customisation and compatibility
• Long battery life and backlit LCD display make it a reliable and user-friendly device for extended use
Use
• Ideal for pressure measurements in industrial automation, electrical maintenance, and mechanical systems troubleshootingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rjP111556991-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
