Druck DPI705E Absolute Manometer with 1 Pressure Port/s
#Grup produk P111556973
Sebelum PPN:
Rp27.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Pressure Ports | 1 |
|---|---|
| Pressure Port Type | Absolute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Manometer, 2 Bar Maximum Pressure Measurement, IP54 - DPI705E-1-07A-P1-H0-U0-OP0
This portable Druck manometer with a backlit LCD display and IP54 rating, offers high accuracy pressure measurements in a compact design. Ideal for applications requiring precise and reliable pressure readings.
Can it be used for leak testing systems?
Yes, this manometer comes with leak testing functionality to detect any leaks in the system.
Will it provide accurate pressure readings?
Yes, with ±0.1% accuracy, this manometer ensures highly precise pressure measurements.
Is it easy to carry around?
Yes, being portable and lightweight, it is convenient to carry for on-site measurements.
Can it be used for both pneumatic and hydraulic systems?
Yes, it is suitable for pressure measurements in both pneumatic and hydraulic systems.
How long does the battery last?
Using AA batteries, it can operate for up to a year with regular use.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
This portable Druck manometer with a backlit LCD display and IP54 rating, offers high accuracy pressure measurements in a compact design. Ideal for applications requiring precise and reliable pressure readings.
Can it be used for leak testing systems?
Yes, this manometer comes with leak testing functionality to detect any leaks in the system.
Will it provide accurate pressure readings?
Yes, with ±0.1% accuracy, this manometer ensures highly precise pressure measurements.
Is it easy to carry around?
Yes, being portable and lightweight, it is convenient to carry for on-site measurements.
Can it be used for both pneumatic and hydraulic systems?
Yes, it is suitable for pressure measurements in both pneumatic and hydraulic systems.
How long does the battery last?
Using AA batteries, it can operate for up to a year with regular use.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Feature
• Backlit LCD display allows easy to read in all lighting conditions• Compact and lightweight design for on-the-go measurements
• High Accuracy of ±0.1% ensures precise pressure readings
• Leak testing ability to detect leaks in systems for maintenance purposes
• Battery type uses standard AA batteries for convenient power source
Use
• Pressure measurement in HVAC Systems• Leak detection in industrial pipelines
• Pressure monitoring in lab equipment
• Hydraulic system testing
• Pneumatic system troubleshooting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
