Druck Battery Charging Station Advanced Modular Calibrator
#Grup produk P111556919
Spesifikasi
| Accessory Type | Battery Charging Station |
|---|---|
| For use with | DPI 620G-IS Advanced Modular Calibrator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Electrical Test & Measurement Accessory, Battery Charging Station - DPI620-IS-CHARGER
This ergonomic and efficient electrical test and measurement accessory is a versatile battery charging station designed specifically for use with the advanced modular calibrator. It is certified ATEX and IECEx, ensuring safety while charging hazardous area-suitable equipment. It incorporates state-of-the-art technology in a seamless, user-friendly design, making it an essential accessory for industrial electrical testing purposes.
Can it be used in non-hazardous areas?
Yes, it is versatile and can be utilised in both hazardous and non-hazardous areas.
Does it have an overcharging protection mechanism?
It is equipped with advanced safety features to prevent overcharging and ensure efficient battery life.
Will it work with other calibrators?
This charging station is specifically designed for use with the advanced modular calibrator and may not be compatible with other models.
Note
Power Cable is not supplied
This ergonomic and efficient electrical test and measurement accessory is a versatile battery charging station designed specifically for use with the advanced modular calibrator. It is certified ATEX and IECEx, ensuring safety while charging hazardous area-suitable equipment. It incorporates state-of-the-art technology in a seamless, user-friendly design, making it an essential accessory for industrial electrical testing purposes.
Can it be used in non-hazardous areas?
Yes, it is versatile and can be utilised in both hazardous and non-hazardous areas.
Does it have an overcharging protection mechanism?
It is equipped with advanced safety features to prevent overcharging and ensure efficient battery life.
Will it work with other calibrators?
This charging station is specifically designed for use with the advanced modular calibrator and may not be compatible with other models.
Note
Power Cable is not supplied
Feature
• Provides a quick and reliable charging option for advanced modular calibrator• ATEX and IECEx approved, ensures safe charging in potentially risky environments
• Easy-to-use interface and durable construction for long-lasting performance in demanding conditions
• Can be used for on-the-go use in various electrical testing situations, ensuring continuity in work efficiency
Use
• Ideal for accurately measuring pressure and temperature over a wide range of scales• Specifically designed for use in hazardous areas, making it a reliable accessory for testing in challenging environments
• Essential for calibration processes in automation, electronics, and mechanical industries for efficient and accurate results
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
