HP Notebook EP Series (Laptop)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Memory (GB)16 (LPDDR5-6400MHz)
Storage (TB)1 (PCIe Gen4 NVMe M.2 SSD)
Operating SystemWindows 11 Home
Display14-inch, 2.8K OLED AR Low Blue Light 400 Nits VRR 48-120hz, Touch screen
GraphicsIntel Graphics
Power Supply (W)65 (USB Type-C power adapter)
ProcessorsIntel Core™ Ultra 7 155U

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intel® Core™ Ultra 7 processor
Windows 11 Home Single Language
16 GB LPDDR5 RAM
1TB SSD Hard drive
14 inch OLED Touch Display
Intel® Graphics
Backlit keyboard, Poly Studio, 5MP IR camera
Feature
Get a fresh perspective
From a rejuvenated Start menu, to new ways to connect to your favorite people, news, games, and content Windows 11 is the place to think, express, and create in a natural way.

Micro Edge display
By squeezing a larger screen into a smaller frame, this ultra-thin, barely visible bezel revolutionizes your display's appearance with a beautifully efficient design.

OLED display
With display technology that lights each pixel separately, you'll get deeper blacks for richer contrast, enhanced color depth, and more power efficiency than traditional LED screens.

Eyesafe® Certified Display
Eyesafe® certified displays meet TÜV low blue light requirements and Eyesafe® standards for protecting your eyes from harmful blue light without distorting colors to reduce eyestrain when working for long periods of time.

Flicker-free
Using DC Dimming technology that controls brightness by adjusting direct current rather than cycling the backlight, we can eliminate screen flickering for more comfortable viewing.

HP Fast Charge
When your laptop is low on power, no one has time to wait hours to recharge. Power down your device and go from 0 to 50% charge in approximately 30 minutes.

Ulasan Produk

Tidak ada ulasan