DAYTON Blower with Drive Package 12-3/4inch

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp13.999.900 - Rp28.999.900
Spesifikasi
UNSPSC40101601
Wheel Diameter (inch)12 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Blower with Motor and Drive Package Wheel Type Forward-Curved Drive Type Belt Drive Includes Drive Package Yes Assembly Unassembled Wheel Diameter 12 3/4 in Airflow @ 0.000 in SP Not Applicable Airflow @ 0.100 in SP Not Applicable Airflow @ 0.125 in SP Not Applicable Airflow @ 0.250 in SP Not Applicable Airflow @ 0.375 in SP Not Applicable Airflow @ 0.400 in SP Not Applicable Airflow @ 0.500 in SP Not Applicable Airflow @ 0.750 in SP 3 980 cfm Airflow @ 1.000 in SP 3 580 cfm

Ulasan Produk

Tidak ada ulasan