DAYTON Blower with Drive Package

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp33.999.900 - Rp289.999.900
Spesifikasi
UNSPSC40101601

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Blower Wheel Type Backward-Inclined Drive Type Belt Drive Includes Drive Package Yes Assembly Unassembled Wheel Diameter 10 1/2 in Airflow @ 0.250 in SP 1 213 cfm Airflow @ 0.500 in SP 1 140 cfm Airflow @ 0.750 in SP 1 054 cfm Airflow @ 1.000 in SP 948 cfm Airflow @ 1.250 in SP 805 cfm Airflow @ 1.500 in SP Not Applicable Airflow @ 2.000 in SP Not Applicable Airflow @ 2.500 in SP Not Applicable Airflow @ 3.000 in SP Not Applicable Airflow @ 3.500 in SP Not Applicable

Ulasan Produk

Tidak ada ulasan