Wulian Smart Touch Curtain Switch

Sebelum PPN:
Rp1.399.900
Spesifikasi
Antenna ConfigurationInternal Antenna
ColorWhite
Communication modeIEEE 802.15.4 (ZigBee/SmartRoom)
Flame Retardant RatingUL94 V-0
Frequency (Hz)50/60
Installation MethodWall Embedded
Load TypeAC Curtain Motor
MaterialTempering Glass
Motor Frequency (Hz)50/60
Motor Power (W)125
Panel Size (mm)86x87x38
Power (V)100-240 AC
Storage Temperature (°C)-20 to +60
Working Humidity (%RH)95 (noncondensing)
Working Temperature (°C)-10 to +45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Support IEEE 802.15.4 ZigBee/SmartRoom mode.
- Make linkage with related devices to realize local & remote control of opening/closing curtain.
- Easy to install, no need to wire in installation.
- Exquisite in appearance and design, simple and beautiful in App terminal interface; It's easy to operate.
- Adopting international standard box design (86mm), this product can be installed to the wall standard inner box and replace the normal switch directly.

Ulasan Produk

Tidak ada ulasan