Wulian Smart Temperature & Humidity Sensor

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorWhite
Communication Distance (m)100 (depend on speci_x001E_c environmental conditions)
Communication ProtocolIEEE 802.15.4 (ZigBee/HA 1.2)
Detection Power Consumption (mA)<10
Dimensions (Diameter x Thickness) (mm)64x32
Installation MethodBase fi_x001E_xed
MaterialPC
Measuring Humidity Range/Accuracy (%RH)5 to 95/±4.5
Measuring Temperature Range/Accuracy (°C)(-10 to 0 /±1) (0 to +60 /±0.5) (60 to 70 /±1)
Power (V)DC 3
Power SupplyCR2x1
Standby Current (μA)<2
Working Humidity (%RH)95 (noncondensing)
Working Temperature (°C)-10 to +45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Communication Mode: IEEE 802.15.4 (ZigBee / SmartRoom).
- It can detect temperature and humidity and send data to App by ZigBee protocol. So that users can control the linked device remotely to keep the indoor environment healthy.
- When the battery voltage is too low, the mobile terminal will receive an over-voltage alarm to remind the user to replace the battery.
- Low power consumption, energy saving.
- Wireless design, small size, easy to install.
- Stylish and sophisticated design.

Ulasan Produk

Tidak ada ulasan