Wulian Smart Light Sensor

Sebelum PPN:
Rp1.199.900
Spesifikasi
Antenna TypePCB Antenna
Battery TypeCR2x1
ColorWhite
Communication ProtocolIEEE 802.15.4 ZigBee/SmartRoom
Effective Receiving Angle± 60°
Flame Retardant RatingUL94 V-2
Light Luminous Flux Range (lx)1-65535
MaterialPC
Operating Humidity (%RH)95%RH (Noncondensing)
Operating Temperature (°C)-10 to 45
Overall Dimension Diameter x Thickness (mm)64x32
Power (V)DC 3
Resistance to White Light Interference (LUX)8000
Standby Current1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Support new IEEE 802.15.4 ZigBee/SmartRoom protocol.
- Monitor light intensity of the surrounding environment, and transfer related data to smart mobile terminals. Users can set up related linkage devices such as automatic curtain, awning, and wall switch to switch on/off them as per needs.
- Adopts wireless design, easy installation and small occupied area.
- Low power consumption, energy saving, and environment friendly.

Ulasan Produk

Tidak ada ulasan